!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
RIVET NUT, LARGE FLANGE/KNURLED BODY/OPEN END, 0.165 IN MAX GRIP, ZINC YLW, 1/4-20 UNC, STL, PK 50

RIVET NUT, LARGE FLANGE/KNURLED BODY/OPEN END, 0.165 IN MAX GRIP, ZINC YLW, 1/4-20 UNC, STL, PK 50

SHEREX

RIVET NUT, LARGE FLANGE/KNURLED BODY/OPEN END, 0.165 IN MAX GRIP, ZINC YLW, 1/4-20 UNC, STL, PK 50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RIVET NUT, LARGE FLANGE/KNURLED BODY/OPEN END, 0.165 IN MAX GRIP, ZINC YLW, 1/4-20 UNC, STL, PK 50

RIVET NUT, LARGE FLANGE/KNURLED BODY/OPEN END, 0.165 IN MAX GRIP, ZINC YLW, 1/4-20 UNC, STL, PK 50

SHEREX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $28.78 / PACKAGE of 50

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SHXCAL22520-165-50
  • Mfr. Model # CAL2-2520-165
  • UNSPSC # 31162201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.37 lbs

Product Details

This steel rivet nut has a large flange, a knurled body, and an open end. It has a grip range of 0.027 to 0.165 inches, a 1/4-20 thread size, and a UNC thread type. The rivet nut has a length of 0.58 inches and a body diameter of 0.39 inches. It has a head diameter of 0.5 inches, a head thickness of 0.03 inches, and a hole size of 0.391 inches. It has a zinc-plated yellow trivalent chromate finish and comes in a package of 50.

Technical Specs

  • ItemRivet Nut
  • MaterialAluminum, Stainless Steel, Steel
  • Thread Size 1/4"-20
  • Finish Zinc-Plated
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list