RIVET NUT, ⅜"-16 THREAD, 11/16 IN OVERALL L, 17/32 IN INSERT DIA, ALUMINUM, PLAIN, 25 PK
RIVET NUT, ⅜"-16 THREAD, 11/16 IN OVERALL L, 17/32 IN INSERT DIA, ALUMINUM, PLAIN, 25 PK
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This rivet nut is made of aluminum and has a bright (uncoated) finish. This rivet nut is designed for use with metal. It has an overall length of 11/16 inch and a 3/8"-16 thread. It has an inch system of measurement.
Technical Specs
Item Rivet Nut
Insert Diameter 17/32 in
Thread Size 3/8"-16
Flange Diameter 0.685 in
Material Aluminum
Body Texture Knurled
Drill Bit Size 17/32 in
Minimum Material Thickness 0.027 in
Insert Nut Type Rivet Nut
Flange Style Flanged
System of Measurement Inch
Overall Length 11/16 in
Thread Type Coarse
Flange Thickness 0.042 in
Finish Bright (Uncoated)
Compatible Material Metal
Maximum Hole Diameter 0.531 in
Maximum Material Thickness 0.15 in
End Type Open
Country of Origin Varies
(subject to change)
Related Products
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$24.16
/ EACH
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$10.94
/ EACH