!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
Brand
Price
Material
Seam Style
Item

Rain Hats

Rain hats cover the head and neck. They are made of waterproof materials to help keep workers dry in wet conditions, such as rain and washdown applications. Rain hats are often worn with other raingear.

https://catalogue.grainger.ca/?hybris=true

15 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • VIKING
  • JOURNEYMAN ORANGE RAIN HOOD, POLYESTER/PU, 300D, DOUBLE SEWN, TAPED/HEAT-SEALED SEAMS
  • Item # ALM6330HO
  • Mfr. Model # 6330HO
  • EHC: EHC :
  • This Journeyman rain hood is orange. It is made out of polyester and polyurethane. It features heavy-duty 300 denier trilobal ripstop polyester with polyurethane material gives superior abrasion, puncture, rip and snag resistance. It also has double sewn, taped, heat-sealed seams, and 300D fabric weight.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • VIKING
  • JOURNEYMAN GREEN RAIN HOOD, POLYESTER/PU, 300D, DOUBLE SEWN, TAPED/HEAT-SEALED SEAMS
  • Item # ALM6330HG
  • Mfr. Model # 6330HG
  • EHC: EHC :
  • This Journeyman rain hood is green. It is made out of polyester and polyurethane. It features heavy-duty 300 denier trilobal ripstop polyester with polyurethane material gives superior abrasion, puncture, rip and snag resistance. It also has double sewn, taped, heat-sealed seams, and 300D fabric weight.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • HELLY HANSEN
  • FISHERMAN RAIN HAT, WATERPROOF, SIZE 61/62, 6X6X6IN, YELLOW, 410 G/M2 PVC COATED COTTON
  • Item # HLH79816-310-61/62
  • Mfr. Model # 79816-310-61/62
  • EHC: EHC :
  • This sou'wester fisherman's rain hat is yellow in colour, and made of 410 grams/ squared metre PVC-coated cotton. Waterproof, with a chin strap, it is size 61/62 and measures six inches width x six inches height x six inches diameter. It is resistant to mold and mildew, saltwater-tolerant, and weighs one pound.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • HELLY HANSEN
  • FISHERMAN RAIN HAT, WATERPROOF, SIZE 59/60, 6X6X6IN, YELLOW, 410 G/M2 PVC COATED COTTON
  • Item # HLH79816-310-59/60
  • Mfr. Model # 79816-310-59/60
  • EHC: EHC :
  • This sou'wester fisherman's rain hat is yellow in colour, and made of 410 grams/ squared metre PVC-coated cotton. Waterproof, with a chin strap, it is size 59-60, and measures six inches width x six inches height x six inches diameter. It is resistant to mold and mildew, saltwater-tolerant, and weighs one pound.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • 3M
  • RAIN SHIELD, ORANGE, PVC COATED NYLON, 2½ X 1/5 X 5½ IN, FOR 3M HEADGEAR/HARD HATS
  • Item # PELGR1C
  • Mfr. Model # GR1C
  • EHC: EHC :
  • This LumberJack pliable water-resistant rain shield is made of polyvinyl chloride coated nylon that comes in orange. It measures 2 1/2 length x 1/5 width x 5 1/2 inches height and is suitable for use with 3M headgear systems and hard hats.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • This product must be purchased in multiples of 10 . Please update the quantity to proceed with checkout.
  • VIKING
  • DETACHABLE RAIN HOOD, TRILOBAL, WATER/WIND PROOF, ONE SIZE, ORANGE, POLYESTER/POLYURETHANE
  • Item # ALM3010H
  • Mfr. Model # 3010H
  • EHC: EHC :
  • Made of heavy-duty 300 denier trilobal ripstop polyester, with a polyurethane backing, this orange hood is waterproof and windproof. Featuring double-stitched, taped, and heat-sealed seams, this Viking journeyman hood is one-size, and designed for the 300D jacket.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • HELLY HANSEN
  • FISHERMAN RAIN HAT, WATERPROOF, SIZE 63/64, 6X6X6IN, YELLOW, 410 G/M2 PVC COATED COTTON
  • Item # HLH79816-310-63/64
  • Mfr. Model # 79816-310-63/64
  • EHC: EHC :
  • This sou'wester fisherman's rain hat is yellow in colour, and made of 410 grams/ squared metre PVC-coated cotton. Waterproof, with a chin strap, it is size 63/64, and measures six inches width x six inches height x six inches diameter. It is resistant to mold and mildew, saltwater-tolerant, and weighs one pound.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • HELLY HANSEN
  • YELLOW SVOLVAER SOU'WESTER RAIN HAT, M, 100% POLYESTER, 0.35 MM THICK, LINED
  • Item # HLH79816-310-57/58
  • Mfr. Model # 79816-310-57/58
  • EHC: EHC :
  • This Svolvaer sou'wester hat is size medium and is light yellow. It is made out of 100% polyester. It meets the standards for EN 434:2003. It also has 0.35 mm thickness, and 410 GSM fabric weight.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list