!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
JOURNEYMAN GREEN RAIN HOOD, POLYESTER/PU, 300D, DOUBLE SEWN, TAPED/HEAT-SEALED SEAMS

JOURNEYMAN GREEN RAIN HOOD, POLYESTER/PU, 300D, DOUBLE SEWN, TAPED/HEAT-SEALED SEAMS

VIKING

JOURNEYMAN GREEN RAIN HOOD, POLYESTER/PU, 300D, DOUBLE SEWN, TAPED/HEAT-SEALED SEAMS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
JOURNEYMAN GREEN RAIN HOOD, POLYESTER/PU, 300D, DOUBLE SEWN, TAPED/HEAT-SEALED SEAMS

JOURNEYMAN GREEN RAIN HOOD, POLYESTER/PU, 300D, DOUBLE SEWN, TAPED/HEAT-SEALED SEAMS

VIKING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $22.71 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ALM6330HG
  • Mfr. Model # 6330HG
  • UNSPSC # 46181522
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.27 lbs

Product Details

This Journeyman rain hood is green. It is made out of polyester and polyurethane. It features heavy-duty 300 denier trilobal ripstop polyester with polyurethane material gives superior abrasion, puncture, rip and snag resistance. It also has double sewn, taped, heat-sealed seams, and 300D fabric weight.

Technical Specs

  • ItemRain Hood
  • ColourGreen
  • Seam StyleDouble Stitched, Heat Sealed, Taped
  • Coating MaterialPolyurethane
  • Hood FeaturesHeavy-duty 300 denier Trilobal ripstop polyester with PU material gives superior abrasion, puncture, rip and snag resistance, Double sewn, taped and heat sealed seams, Waterproof and windproof
  • Wind-ResistantYes
  • Material Polyester, Polyurethane
  • Style Hood
  • Garment Type Hood
  • Fabric Weight 300D
  • Resists Abrasion, Puncture, Rip, Snag
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories