RAIN HOOD, GRN, L, NYLON/PUR, RESISTS: ABRASION/OIL/RAIN/MILDEW, LAP CONSTRUCTED SEAMS
RAIN HOOD, GRN, L, NYLON/PUR, RESISTS: ABRASION/OIL/RAIN/MILDEW, LAP CONSTRUCTED SEAMS
TINGLEY
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This green rain hood is size large and is made out of nylon and polyurethane. It meets the standards for ISO 9001.
Technical Specs
Item Rain Hood
Material Nylon, Polyurethane
Style Hood
Seam Style Lap Constructed
Garment Type Hood
Compatible with Series Iron Eagle
Coating Material Polyurethane
Front Closure Type Elastic Band
Resists Abrasion, Oil, Rain, Mildew
Wind-Resistant Yes
Hood Attachment Style Snaps
Colour Green
Size L
Thickness 10 mm
Compatible with Brand Tingley
Breathable Fabric Yes
Fabric Weight 5.5 oz/sq yd
Hood Features Hood contains an elastic band and standard nickel brass snap sockets for attachment to the Iron Eagle jacket, All seams are lap constructed, RF/heat sealed, and 100% waterproof
Standards ISO 9001
Country of Origin China
(subject to change)
Alternate Products
TINGLEY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$92.10
/ EACH
Related Products
TINGLEY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$64.62
/ EACH
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$70.19
/ EACH
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$70.19
/ EACH
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$70.19
/ EACH
TINGLEY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$75.79
/ EACH
TINGLEY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$75.79
/ EACH
TINGLEY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$73.27
/ EACH
TINGLEY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$75.79
/ EACH
TINGLEY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$75.79
/ EACH
TINGLEY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$75.79
/ EACH
TINGLEY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$65.42
/ EACH
TINGLEY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$75.79
/ EACH