DRAWSTRING RAIN HOOD, L, GREEN, NYLON, SNAPS HOOD ATTACHMENT
DRAWSTRING RAIN HOOD, L, GREEN, NYLON, SNAPS HOOD ATTACHMENT
TINGLEY
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This green rain hood is size XX-large and is made out of nylon. It features a drawstring and is attached with snaps.
Technical Specs
- ItemRain Hood
- MaterialNylon
- StyleHood
- Seam StyleHeat Sealed
- Compatible with BrandIron Eagle
- Coating MaterialPolyurethane
- Front Closure TypeElastic Band
- ResistsMost Hydrocarbon Oils, Organic Acids, Salts, Alkalies, and some Organic Solvents
- Hood Attachment Style Snaps
- Colour Green
- Size L
- Thickness 10 mm
- Breathable Fabric No
- Fabric Weight 5.5 oz/sq yd
- Hood Features Elastic
- Country of Origin China
(subject to change)
Alternate Products
-
TINGLEY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$22.36
/ EACH
Related Products
-
TINGLEY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$75.79
/ EACH
-
TINGLEY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$75.79
/ EACH
-
TINGLEY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$75.79
/ EACH
-
TINGLEY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$73.05
/ EACH
-
TINGLEY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$75.79
/ EACH
-
TINGLEY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$75.79
/ EACH
-
TINGLEY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$75.79
/ EACH