!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
Brand
Price
Light Technology
Bulb Base Type
Bulb Shape
Trade Number ?
Voltage
Watts
Lumens
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

Prefocus Flanged Base Miniature Light Bulbs & Lamps

Prefocus flange base miniature light bulbs have a collar that keeps the base aligned for proper seating as it's pushed into a matching prefocus socket. They are most commonly used as vehicle headlamps but may also supply the light source for specialized applications ranging from indicator and navigation lights to studio and projector lights. Their trade number provides a reference to find a replacement bulb for a specific application. The number may be printed on the lamp itself or in its instruction manual.

https://catalogue.grainger.ca/?hybris=true

 71  Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • LUMAPRO
  • MINIATURE INCANDESCENT BULB, DOUBLE CONTACT PREFOCUS (P15D), (S) SIGN, S8, 6.5V AC
  • Item # WWG2FMP6
  • Mfr. Model # 1630
  • EHC: EHC :
  • This incandescent bulb meets the standards for RoHS compliance. It also has 2.75 Amps, voltage of 6.5V AC, 18 watts, a double contact prefocus (P15D) bulb base, is not shatter resistant, white light colour, 289 lumens, 2,700K colour temperature, and a rated life of 100 hours.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • LUMAPRO
  • HALOGEN BULB, PREFOCUS (PGJ19-2), (T) TUBULAR, T3½, H11, 12V, 55 W
  • Item # CEC2FNC6
  • Mfr. Model # 2FNC6
  • EHC: EHC :
  • Auto ECE low beam. PGJ19-2 base. T4 bulb. Voltage 12.0. Design watts/amps 55. Rated average life 500 hours. Maximum overall length 2.63 inches. Trade no. H11-55. Package quantity 1.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • LUMAPRO
  • MINIATURE HALOGEN BULB, PREFOCUS (PGJ19-2), (T) TUBULAR, T3½, H11, 12V, 55 W
  • Item # WWG2FNC6
  • Mfr. Model # H11 55W
  • EHC: EHC :
  • This miniature halogen bulb meets the standards for RoHS compliance. It also has 4.58 Amps, voltage of 12V, 55 watts, a prefocus (Pgj19-2) bulb base, is not shatter resistant, white light colour, 1,350 lumens, 3,600K colour temperature, and a rated life of 600 hours.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 129
  • LUMAPRO
  • HALOGEN BULB, AXIAL PREFOCUS (PX29T), (T) TUBULAR, T4-5/8, HB5-9007, 12V AC
  • Item # CEC2FMY4
  • Mfr. Model # 9007
  • EHC: EHC :
  • Auto headlamp replaceable bulb. Axial plastic base. T4 bulb. Voltage 12.8. Design watt/amps 65 W/55 W. Rated average life 150/1,110 hours. Maximum overall length 3.74 inches. Trade no. 9007. Package quantity 1.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 129
  • LUMAPRO
  • HALOGEN BULB, RIGHT ANGLE PREFOCUS (P22D), (T) TUBULAR, T4-5/8, HB4-9006, 12V
  • Item # CEC2FMY3
  • Mfr. Model # 9006
  • EHC: EHC :
  • Auto headlamp replaceable bulb. Right angle plastic base. T4 bulb. Voltage 12.8. Design watt/amps 55 W. Rated average life 320 hours. Maximum overall length 2.17 inches. Trade no. 9006. Package quantity 1.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 129
  • LUMAPRO
  • MINIATURE INCANDESCENT BULB, DOUBLE CONTACT PREFOCUS (P15D), (S) SIGN, S8, 6.5V AC
  • Item # WWG2FMA7
  • Mfr. Model # 1460
  • EHC: EHC :
  • This incandescent bulb meets the standards for RoHS compliance. It also has 2.75 Amps, voltage of 6.5V AC, 18 watts, a double contact prefocus (P15D) bulb base, is not shatter resistant, white light colour, 289 lumens, 2,700K colour temperature, and a rated life of 100 hours.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • HELLA
  • HALOGEN BULB, PREFOCUS (P43T-38), (T) TUBULAR, T4-5/8, H4-100/80W, 13.2V AC
  • Item # HLAH4-100/80W
  • Mfr. Model # H4-100/80W
  • EHC: EHC :
  • The filament of a halogen bulb burns at a higher temperature in an atmospheric vacuum - radiating a much whiter light. The prescence of active halogen compounds (containing bromine and iodine) efficiently regenerate the tungsten filament - making the bulbs last longer.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 129
  • JETCO
  • LED HEADLIGHT BULB, H11, 9 TO 36 V, WHT/BLK, 5 45/64 X 18 X 7 29/32 IN, PC/STEEL, PKG 2
  • Item # JET121LEDH11
  • Mfr. Model # 121-LEDH11
  • EHC: EHC :
  • This universal, nine- to 36-volt, H11, LED headlight bulb for transformers and converters provides up to 35,000 hours of lamp life. It has a white, polycarbonate lens with a black, steel housing, an OEM harness termination, and a surface mount. It measures 5 45/64 x 18 x 7 29/32 inches with a 2 1/2-inch depth and diameter. Available in a package of two bulbs.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • LUMAPRO
  • HALOGEN BULB, RIGHT ANGLE PREFOCUS (P20D), (T) TUBULAR, T4, HB3-9005, 12V
  • Item # CEC2FMY2
  • Mfr. Model # 9005
  • EHC: EHC :
  • Auto headlamp replaceable bulb. Right angle plastic base. T4 bulb. Voltage 12.8. Design watt/amps 65 W. Rated average life 150 hours. Maximum overall length 2.17 inches. Trade no. 9005. Package quantity 1.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 129
  • LUMAPRO
  • HALOGEN BULB, PREFOCUS (P43T-38), (T) TUBULAR, T4-5/8, HB2-9003, 12V AC
  • Item # CEC2EKW8
  • Mfr. Model # 9003
  • EHC: EHC :
  • Auto headlamp replaceable bulb. P43T-38 base. T4-3/4 bulb. Voltage 12.8. Design watts/amps 67 W/60 W. Rated average life 150/320 hours. Maximum overall length 3.62 inches. Trade no. 9003. Package quantity 1.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 129
  • LUMAPRO
  • HALOGEN BULB, STRAIGHT PREFOCUS (P22D), (T) TUBULAR, T4-5/8, HB4A-9006XS, 12V
  • Item # CEC2FNB1
  • Mfr. Model # 9006XS
  • EHC: EHC :
  • This miniature halogen bulb meets the standards for RoHS compliance. It also has 4.3 Amps, voltage of 12V, 55 watts, a straight prefocus (P22D) bulb base, is not shatter resistant, white light colour, 1,000 lumens, 3,600K colour temperature, and a rated life of 1,000 hours.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 129
  • JETCO
  • H4 REPLACEMENT BULB, MOUNTING, 24 V, WHITE/BLACK, 1 29/32 X 7 3/32 X 3 IN, GLASS/RUBBER
  • Item # JET121H43
  • Mfr. Model # 121-H4-3
  • EHC: EHC :
  • This universal, 24-volt, H4, mounting replacement bulb provides up to 250 hours of lamp life. It features a white, glass bulb set in a black, rubber housing, and an OEM harness termination. It measures 1 29/32 x 7 3/32 x 3 inches with a 1 29/32-inch depth and 1.9-inch diameter.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • LUMAPRO
  • HALOGEN BULB, AXIAL (P14.5S), (T) TUBULAR, T2½, H1, 12V, 65 W
  • Item # CEC2EKX3
  • Mfr. Model # H1 55W
  • EHC: EHC :
  • Auto lamp. P14.5S base. T2-1/2 bulb. Voltage 12.0. Design watts/amps 55. Rated average life 225 hours. Maximum overall length 2.66 inches. Trade no. H1-55. Package quantity 1.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 129
  • LUMAPRO
  • HALOGEN BULB, AXIAL PREFOCUS (PX29T), (T) TUBULAR, T4-5/8, HB1-9004, 12V AC
  • Item # CEC2FMY1
  • Mfr. Model # 9004
  • EHC: EHC :
  • Auto headlamp replaceable bulb. Axial plastic base. T4-5/8 bulb. Voltage 12.8. Design watts/amps 65 W/45 W. Rated average life 150/320 hours. Maximum overall length 3.74 inches. Trade no. 9004. Package quantity 1.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 129
  • LUMAPRO
  • MINIATURE HALOGEN BULB, RIGHT ANGLE PREFOCUS (PGJ13), (T) TUBULAR, T3¼, 12V, 37.5 W
  • Item # WWG2FMV3
  • Mfr. Model # 894
  • EHC: EHC :
  • This miniature halogen bulb meets the standards for RoHS compliance. It also has 2.93 Amps, voltage of 12V, 37.5 watts, a right angle prefocus (Pgj13) bulb base, is not shatter resistant, white light colour, 940 lumens, 3,600K colour temperature, and a rated life of 200 hours.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 129
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list