!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HALOGEN BULB, PREFOCUS (P43T-38), (T) TUBULAR, T4-5/8, HB2-9003, 12V AC

HALOGEN BULB, PREFOCUS (P43T-38), (T) TUBULAR, T4-5/8, HB2-9003, 12V AC

LUMAPRO

HALOGEN BULB, PREFOCUS (P43T-38), (T) TUBULAR, T4-5/8, HB2-9003, 12V AC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HALOGEN BULB, PREFOCUS (P43T-38), (T) TUBULAR, T4-5/8, HB2-9003, 12V AC

HALOGEN BULB, PREFOCUS (P43T-38), (T) TUBULAR, T4-5/8, HB2-9003, 12V AC

LUMAPRO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $12.60 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CEC2EKW8
  • Mfr. Model # 9003
  • UNSPSC # 39101612
  • CATALOGUE PAGE # 129
  • Shipping Weight 0.07 lbs

Product Details

Auto headlamp replaceable bulb. P43T-38 base. T4-3/4 bulb. Voltage 12.8. Design watts/amps 67 W/60 W. Rated average life 150/320 hours. Maximum overall length 3.62 inches. Trade no. 9003. Package quantity 1.

Technical Specs

  • ItemMiniature Halogen Bulb
  • Bulb Dia.43/64 in
  • Bulb ShapeT4-5/8
  • Lumens910/1,500 lm
  • Overall Length3 1/2 in
  • Trade NumberHB2-9003
  • Watts61 W, 67 W
  • Bulb FinishClear
  • For Enclosed FixturesNo
  • Indoor/Outdoor UsageIndoor
  • Amps4,580 mA, 5,000 mA
  • Bulb Base Type Prefocus (P43t-38)
  • Bulb Housing Glass
  • Colour Temperature 3,600K
  • Light Technology Halogen
  • Shatter-Resistant No
  • Voltage 12V AC
  • Rated Life 28 min
  • Dimmable No
  • Three-Way No
  • Standards Meets 2012 Lighting Legislation Energy Standards

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list