HALOGEN BULB, RIGHT ANGLE PREFOCUS (P20D), (T) TUBULAR, T4, HB3-9005, 12V
HALOGEN BULB, RIGHT ANGLE PREFOCUS (P20D), (T) TUBULAR, T4, HB3-9005, 12V
LUMAPRO
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
Auto headlamp replaceable bulb. Right angle plastic base. T4 bulb. Voltage 12.8. Design watt/amps 65 W. Rated average life 150 hours. Maximum overall length 2.17 inches. Trade no. 9005. Package quantity 1.
Technical Specs
Item Miniature Halogen Bulb
Bulb Dia. 1/2 in
Bulb Shape T4
Incandescent Wattage Equivalency 65 W
Light Technology Halogen
Shatter-Resistant No
Voltage 12V
Rated Life 150 hr
Dimmable No
Three-Way No
Indoor/Outdoor Usage Indoor
Amps 5.08 A
Bulb Base Type Right Angle Prefocus (P20d)
Bulb Housing Glass
Colour Temperature 3,600K
Lumens 1,700 lm
Overall Length 3 in
Trade Number HB3-9005
Watts 65 W
Bulb Finish Clear
For Enclosed Fixtures No
Light Colour White
Standards RoHS Compliant
Alternate Products
LUMAPRO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$11.79
/ EACH