MINIATURE INCANDESCENT BULB, DOUBLE CONTACT PREFOCUS (P15D), (S) SIGN, S8, 6.5V AC
MINIATURE INCANDESCENT BULB, DOUBLE CONTACT PREFOCUS (P15D), (S) SIGN, S8, 6.5V AC
LUMAPRO
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This incandescent bulb meets the standards for RoHS compliance. It also has 2.75 Amps, voltage of 6.5V AC, 18 watts, a double contact prefocus (P15D) bulb base, is not shatter resistant, white light colour, 289 lumens, 2,700K colour temperature, and a rated life of 100 hours.
Technical Specs
Item Incandescent Bulb
Bulb Housing Glass
Bulb Finish Clear
Lumens 289 lm
Shatter-Resistant No
Voltage 6.5V AC
Rated Life 100 hr
For Enclosed Fixtures No
Light Colour White
Overall Length 2 in
Amps 2.75 A
Bulb Base Type Double Contact Prefocus (P15d)
Bulb Shape S8
Colour Temperature 2,700K
Light Technology Incandescent
Trade Number 1630
Watts 18 W
Dimmable No
Three-Way No
Indoor/Outdoor Usage Indoor
Standards RoHS Compliant
Bulb Dia. 1 in
Country of Origin Taiwan
(subject to change)