!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
Brand
Price
Crimping Capacity ?
Includes Crimping Die
Tool Length
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

Pin Terminal Crimpers

Pin terminal crimpers attach contact pins to wire. The pins then slide into a compatible connector. Slots or dies in the crimper jaws are shaped to cradle pin terminals and press them onto wire for a tight bond.

https://catalogue.grainger.ca/?hybris=true

 6  Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • SK PROFESSIONAL TOOLS
  • CRIMPER, BATTERY POWER CONNECTORS, BATTERY POWER CONNECTORS, 14 AWG, 24 AWG
  • Item # WWG22P034
  • Mfr. Model # 7801
  • EHC: EHC :
  • This crimper has a length of 8 inches and is not insulated. It features black oxide finish. In addition, it has a deluxe cushion grip. This crimper is designed for: electrical wire and cable.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • STA-KON
  • RATCHET CRIMPER, FOR A/B/C, 10 AWG/12 AWG/14 AWG/16 AWG/18 AWG/20 AWG/22 AWG, MANUAL, COPPER
  • Item # WWG4XMR6
  • Mfr. Model # ERG4002
  • EHC: EHC :
  • This ratchet crimper has a length of 10½ inches and is not insulated, and is compatible with copper. It features ergonomic design, shure-stake ratchet and meets the standards for UL. In addition, it is not non-sparking, and is tether ready with a deluxe cushion grip. This ratchet crimper is designed for: electrical wire and cable.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • GREENLEE
  • TERMINAL CRIMPING TOOL, 9 IN, 22 - 10 AWG, 26-8 WIRE FERRULES
  • Item # GLEK210
  • Mfr. Model # K210
  • EHC: EHC :
  • This nine-inch hand crimping tool for insulated and non-insulated terminals includes three crimping die sets for 22 -10 AWG insulated terminals, 22 - 10 AWG non-insulated terminals, and 26 - 8 AWG wire ferrules. This crimping tool also includes a full cycle mechanism, which can be opened mid-cycle, assures complete crimps.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • GREENLEE COMMUNICATIONS
  • CRIMPER, D-SUB CONTACTS/INDENT D-SUB CONTACTS, D-SUB CONTACTS/INDENT D-S-SUB CONTACTS, 1460
  • Item # WWG4NHR5
  • Mfr. Model # 1460
  • EHC: EHC :
  • This crimper has a length of 6½ inch, plus it weighs 11 ounce and is not insulated. It features crimp-4 inchdents, dual-durometer grips and meets the standards for RoHS. In addition, it has a deluxe cushion grip. This crimper is designed for: electrical wire and cable.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • JONARD TOOLS
  • CRIMPER, FRONT RELEASE CONNECTOR CONTACTS, FRONT RELEASE CONNECTORS, 12 AWG, 26 AWG
  • Item # WWG55ET92
  • Mfr. Model # CMP-1226
  • EHC: EHC :
  • This crimper has a length of 9¾ inch, plus it weighs 1.2 pounds and is insulated. It meets the standards for RoHS. In addition, it is made of steel, with a deluxe cushion grip. This crimper is designed for: electrical wire and cable.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list