!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TERMINAL CRIMPING TOOL, 9 IN, 22 - 10 AWG, 26-8 WIRE FERRULES

TERMINAL CRIMPING TOOL, 9 IN, 22 - 10 AWG, 26-8 WIRE FERRULES

GREENLEE

TERMINAL CRIMPING TOOL, 9 IN, 22 - 10 AWG, 26-8 WIRE FERRULES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TERMINAL CRIMPING TOOL, 9 IN, 22 - 10 AWG, 26-8 WIRE FERRULES

TERMINAL CRIMPING TOOL, 9 IN, 22 - 10 AWG, 26-8 WIRE FERRULES

GREENLEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $753.40 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GLEK210
  • Mfr. Model # K210
  • UNSPSC # 27111518
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.52 lbs

Product Details

This nine-inch hand crimping tool for insulated and non-insulated terminals includes three crimping die sets for 22 -10 AWG insulated terminals, 22 - 10 AWG non-insulated terminals, and 26 - 8 AWG wire ferrules. This crimping tool also includes a full cycle mechanism, which can be opened mid-cycle, assures complete crimps.

Technical Specs

  • ItemHigh Leverage Crimper
  • Crimping Capacity22 to 10 AWG (Insulated and Uninsulated Terminals and Splices), 26 to 8 AWG (Wire Ferrules)
  • Compatible Terminal TypeInsulated, Not Insulated, Wire Ferrules
  • Maximum Compatible Wire Size10 AWG
  • Tool Length9 in
  • Includes Wire StripperWire Stripper Not Included
  • InsulatedNot Insulated
  • Connector Colour CodeBlue, Red, Yellow
  • Grip StyleDeluxe Cushion
  • Includes Crimping DieCrimping Die Included
  • Minimum Crimping Capacity22 AWG (Insulated and Uninsulated Terminals and Splices), 26 AWG (Wire Ferrules)
  • Replacement Die Part Number10873, 10874G, 10875G
  • Crimper Style Premium Terminal
  • Compatible Connector Type Open Barrel
  • Minimum Compatible Wire Size 22 AWG
  • Maximum Crimping Force Not Rated
  • Includes Wire Cutter Wire Cutter Not Included
  • Non-Sparking Not Non-Sparking
  • Tether Ready Not Tether Ready
  • Features Cushioned Handles, Full Cycle Mechanism, Hardened Mechanism Components, No Tools Needed to Change Dies, Precision Mechanism for Smooth Crimping Cycles, Storage for Two Sets of Crimping Dies in the Handles
  • Includes 10873, 10874G, 10875G Die Sets
  • Maximum Crimping Capacity 10 AWG (Insulated and Uninsulated Terminals and Splices), 8 AWG (Wire Ferrules)
  • Number of Crimping Sizes 3
  • Tool Weight 1.35 lb
  • Country of Origin Germany (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list