CRIMPER, BATTERY POWER CONNECTORS, BATTERY POWER CONNECTORS, 14 AWG, 24 AWG
CRIMPER, BATTERY POWER CONNECTORS, BATTERY POWER CONNECTORS, 14 AWG, 24 AWG
SK PROFESSIONAL TOOLS
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This crimper has a length of 8 inches and is not insulated. It features black oxide finish. In addition, it has a deluxe cushion grip. This crimper is designed for: electrical wire and cable.
Technical Specs
Item Crimper
Crimping Capacity 14 AWG, 16 AWG, 18 AWG, 20 AWG, 22 AWG, 24 AWG
Compatible Terminal Type Not Insulated
Maximum Compatible Wire Size 14 AWG
Tool Length 8 in
Includes Wire Stripper Wire Stripper Not Included
Adjustability Manual
Grip Style Deluxe Cushion
Maximum Crimping Capacity 14 AWG
Primary Crimping Application Electrical Wire and Cable
Crimper Style Weatherpack Crimper
Compatible Connector Type Battery Power Connectors
Minimum Compatible Wire Size 24 AWG
Maximum Crimping Force Not Rated
Includes Wire Cutter Wire Cutter Not Included
Insulated Not Insulated
Features Black Oxide Finish
Includes Crimping Die Crimping Die Not Included
Minimum Crimping Capacity 24 AWG
Country of Origin United States
(subject to change)