RATCHET CRIMPER, AMP STYLE PIN/D-SUB CONTACTS/MOLEX/OPEN BARRELL CONNECTORS, 10 AWG, 22 AWG
RATCHET CRIMPER, AMP STYLE PIN/D-SUB CONTACTS/MOLEX/OPEN BARRELL CONNECTORS, 10 AWG, 22 AWG
ECLIPSE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This ratchet crimper has a length of 9 inches and is not insulated. In addition, it has a deluxe cushion grip. This ratchet crimper is designed for: electrical wire and cable and includes die set.
Technical Specs
Item Ratchet Crimper
Crimping Capacity 10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG, 22 AWG
Compatible Terminal Type Not Insulated
Maximum Compatible Wire Size 10 AWG
Tool Length 9 in
Includes Wire Stripper Wire Stripper Not Included
Adjustability Manual
Includes Die Set
Maximum Crimping Capacity 10 AWG
Primary Crimping Application Electrical Wire and Cable
Replacement Die Part Number 300-039
Crimper Style Lunar Crimper
Compatible Connector Type AMP Style Pin, D Sub Contacts, Molex, Open Barrel Contacts
Minimum Compatible Wire Size 20 AWG
Maximum Crimping Force Not Rated
Includes Wire Cutter Wire Cutter Not Included
Insulated Not Insulated
Grip Style Deluxe Cushion
Includes Crimping Die Crimping Die Included
Minimum Crimping Capacity 22 AWG
Ratcheting Mechanism Ratcheting
Country of Origin Taiwan
(subject to change)
Alternate Products
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$87.37
/ each
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$114.17
/ each
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$109.37
/ each