Product ITEM is unavailable. See products from the same category below.
Panel and Pleated Air Filters
Panel and pleated air filters are installed in HVAC systems to remove contaminants from the air stream. They help improve indoor air quality and prevent the contaminants from building up in the equipment and damaging it. These filters are typically less than 6-inches deep and provide low to moderate levels of filtration. They can be used as pre-filters or final filters. When used as pre-filters, they protect the more expensive final filters downstream from large particles, which extends the life of the final filters. Non-pleated panel air filters are commonly used in office buildings, schools, universities, and work areas where surface finishing is performed. Pleated air filters are a good choice for healthcare facilities, pharmaceutical plants, industrial applications, hospitality sites, and other areas where a higher level of filtration is required than non-pleated filters can provide.
This panel-style non-pleated air filter has a nominal size of 36 width x 20 height x 1 inch depth. The MERV 5 filter has an efficiency of 20% and meets the UL 900 standard that removes particles ranging from 3 to 10 microns. It is made with fibreglass media and has a chipboard frame. The maximum temperature of this filter is 150 degrees Fahrenheit.
This panel-style non-pleated air filter has a nominal size of 36 width x 20 height x 1 inch depth. The MERV 5 filter has an efficiency of 20% and meets the UL 900 standard that removes particles ranging from 3 to 10 microns. It is made with fibreglass media and has a chipboard frame. The maximum temperature of this filter is 150 degrees Fahrenheit.
This general use panel-style pleated air filter has a nominal size of 24 width x 18 height x 2 inches depth. The MERV 8 filter with high capacity has an efficiency of 40% and meets the UL 900 classified standard that removes particles ranging from 3 to 10 microns. It is made with synthetic media and has a beverage board frame. The maximum temperature of this filter is 180 degrees Fahrenheit.
This general use panel-style pleated air filter has a nominal size of 24 width x 18 height x 2 inches depth. The MERV 8 filter with high capacity has an efficiency of 40% and meets the UL 900 classified standard that removes particles ranging from 3 to 10 microns. It is made with synthetic media and has a beverage board frame. The maximum temperature of this filter is 180 degrees Fahrenheit.
This general use panel-style pleated air filter has a nominal size of 20 width x 20 height x 2 inches depth. The MERV 8 filter with high capacity has an efficiency of 40% and meets the UL 900 classified standard that removes particles ranging from 3 to 10 microns. It is made with synthetic media and has a beverage board frame. The maximum temperature of this filter is 180 degrees Fahrenheit.
This general use panel-style pleated air filter has a nominal size of 20 width x 20 height x 2 inches depth. The MERV 8 filter with high capacity has an efficiency of 40% and meets the UL 900 classified standard that removes particles ranging from 3 to 10 microns. It is made with synthetic media and has a beverage board frame. The maximum temperature of this filter is 180 degrees Fahrenheit.
This general use panel-style pleated air filter has a nominal size of 20 width x 16 height x 2 inches depth. The MERV 8 filter with high capacity has an efficiency of 40% and meets the UL 900 classified standard that removes particles ranging from 1 to 3 microns. It is made with synthetic media and has a beverage board frame. The maximum temperature of this filter is 180 degrees Fahrenheit.
This general use panel-style pleated air filter has a nominal size of 20 width x 16 height x 2 inches depth. The MERV 8 filter with high capacity has an efficiency of 40% and meets the UL 900 classified standard that removes particles ranging from 1 to 3 microns. It is made with synthetic media and has a beverage board frame. The maximum temperature of this filter is 180 degrees Fahrenheit.
This general use panel-style pleated air filter has a nominal size of 25 width x 20 height x 2 inches depth. The MERV 8 filter with high capacity has an efficiency of 40% and meets the UL 900 classified standard that removes particles ranging from 3 to 10 microns. It is made with synthetic media and has a beverage board frame. The maximum temperature of this filter is 180 degrees Fahrenheit.
This general use panel-style pleated air filter has a nominal size of 25 width x 20 height x 2 inches depth. The MERV 8 filter with high capacity has an efficiency of 40% and meets the UL 900 classified standard that removes particles ranging from 3 to 10 microns. It is made with synthetic media and has a beverage board frame. The maximum temperature of this filter is 180 degrees Fahrenheit.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.