!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PLEATED AIR FILTER,24X24X2,WHITE

PLEATED AIR FILTER,24X24X2,WHITE

AEROSTAR

PLEATED AIR FILTER,24X24X2,WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PLEATED AIR FILTER,24X24X2,WHITE

PLEATED AIR FILTER,24X24X2,WHITE

AEROSTAR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $16.57 / EACH

EHC: EHC :
Min Qty 12 = $198.84

Compliance and Restrictions

  • None

This product must be purchased in multiples of 12. Please update the quantity to proceed with Checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # FLG10391R
  • Mfr. Model # 10391
  • UNSPSC # 40161505
  • CATALOGUE PAGE # 1928
  • Shipping Weight 0.8 lbs

Technical Specs

  • Style - Air FiltersPanel
  • Nominal Filter Size24x24x2
  • Air Filter CapacityStandard Capacity
  • Frame or Header MaterialBeverage Board
  • Media ColourWhite
  • Pleats per Linear Foot10 in
  • Air Flow @ 500 fpm2,000 cfm
  • Initial Resistance @ 625 fpm0.27 in wg
  • Max. Temp.200 Degrees F
  • Nominal Width24 in
  • Actual Height23 3/8 in
  • Actual Depth1 3/4 in
  • ItemPleated Air Filter
  • Performance Rating MERV 8
  • Filter Efficiency - Air Filters Less Than20%
  • Media Material Synthetic
  • Common Applications Antimicrobial
  • Media Area 12.4 sq ft
  • Filters Out Airborne Irritants
  • Initial Resistance @ 500 fpm 0.2 in wg
  • Final Recommended Resistance 1 in wg
  • Nominal Height 24 in
  • Nominal Depth 2 in
  • Actual Width 23 3/8 in
  • Standards ASHRAE 52.2, UL 900, ULC-S111-07
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list