Non-SparkingNon-sparking tools are made of materials that resist creating sparks when engaging fasteners. This reduces the risk of ignition in locations where combustible dust or flammable liquids, gas, or vapours are present.
Insulated tools have a nonconductive coating or cover to reduce the risk of electrical arcing and protect against electrical shock from accidental contact with live circuits.
ESD SafeESD-safe tools have handle materials or coatings that dissipate electrostatic charges to protect static-sensitive electrical components from damage.
Fastener HoldingFastener-holding drivers have a mechanism that holds fasteners during installation to help prevent them from being dropped.
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.
Nut Drivers
Nut drivers look similar to a screwdriver, but have a socket attached to a shaft with an attached handle to turn the tool for tightening or loosening nuts and bolts in low-torque applications. These manual tools have sockets that fit around and grip around the entire head of the fastener for a secure fit. They provide more contact to the fastener head than an open-end wrench so the socket is less likely to slip off the fastener when the nut driver is turned. Nut drivers generally have a hollow shaft that allows a threaded bolt to pass through so the tool can turn fasteners on long threaded bolts. They are used for low torque use such as appliance repair and electronics applications.
This nut driver has a length of 7½ inches and is not insulated. The multicomponent handle is blue/red and has a straight shape, and a moulded style/type. It meets the standards for ASME B107.110. In addition, it has a SAE measurement type, is corrosion-resistant, has a chrome finish, plus it is not non-sparking, is non-magnetic, and is not tether ready with an ergonomic grip. This nut driver includes one piece.
This nut driver has a length of 7½ inches and is not insulated. The multicomponent handle is blue/red and has a straight shape, and a moulded style/type. It meets the standards for ASME B107.110. In addition, it has a SAE measurement type, is corrosion-resistant, has a chrome finish, plus it is not non-sparking, is non-magnetic, and is not tether ready with an ergonomic grip. This nut driver includes one piece.
This multi-nut driver has a length of 8¼ inches and is not insulated. The handle has a straight shape. In addition, it has a SAE measurement type, plus it is not non-sparking, is not non-magnetic, with a cushion grip. This multi-nut driver includes five pieces.
This multi-nut driver has a length of 8¼ inches and is not insulated. The handle has a straight shape. In addition, it has a SAE measurement type, plus it is not non-sparking, is not non-magnetic, with a cushion grip. This multi-nut driver includes five pieces.
This nut driver has a length of 7½ inches and is not insulated. The plastic handle is blue and has a straight shape, and a moulded style/type. In addition, it has a metric measurement type, is not corrosion-resistant, plus it is not non-sparking, is not non-magnetic, and is tether ready with an ergonomic grip. This nut driver includes one piece.
This nut driver has a length of 7½ inches and is not insulated. The plastic handle is blue and has a straight shape, and a moulded style/type. In addition, it has a metric measurement type, is not corrosion-resistant, plus it is not non-sparking, is not non-magnetic, and is tether ready with an ergonomic grip. This nut driver includes one piece.
This nut driver has a length of 7½ inches and is not insulated. The multicomponent handle is blue and has a straight shape, and a moulded style/type. It meets the standards for ASME B107.110. In addition, it has a SAE measurement type, is corrosion-resistant, has a chrome finish, plus it is not non-sparking, is non-magnetic, and is not tether ready with an ergonomic grip. This nut driver includes one piece.
This nut driver has a length of 7½ inches and is not insulated. The multicomponent handle is blue and has a straight shape, and a moulded style/type. It meets the standards for ASME B107.110. In addition, it has a SAE measurement type, is corrosion-resistant, has a chrome finish, plus it is not non-sparking, is non-magnetic, and is not tether ready with an ergonomic grip. This nut driver includes one piece.
This nut driver has a length of 7 inches and is not insulated. The plastic handle is clear/yellow and has a straight shape, and a fluted style/type. It meets the standards for ASME B107.110. In addition, it has a SAE measurement type, is corrosion-resistant, has a chrome finish, plus it is not non-sparking, is non-magnetic, and is not tether ready. This nut driver includes one piece.
This nut driver has a length of 7 inches and is not insulated. The plastic handle is clear/yellow and has a straight shape, and a fluted style/type. It meets the standards for ASME B107.110. In addition, it has a SAE measurement type, is corrosion-resistant, has a chrome finish, plus it is not non-sparking, is non-magnetic, and is not tether ready. This nut driver includes one piece.
This nut driver has a length of 7½ inches and is not insulated. The multicomponent handle is blue/red and has a straight shape, and a moulded style/type. It meets the standards for ASME B107.110. In addition, it has a SAE measurement type, is corrosion-resistant, has a chrome finish, plus it is not non-sparking, is non-magnetic, and is not tether ready with an ergonomic grip. This nut driver includes one piece.
This nut driver has a length of 7½ inches and is not insulated. The multicomponent handle is blue/red and has a straight shape, and a moulded style/type. It meets the standards for ASME B107.110. In addition, it has a SAE measurement type, is corrosion-resistant, has a chrome finish, plus it is not non-sparking, is non-magnetic, and is not tether ready with an ergonomic grip. This nut driver includes one piece.
This nut driver has a length of 6¾ inches and is not insulated. The multicomponent handle is yellow and has a straight shape, and a moulded style/type. In addition, it has a SAE measurement type, is corrosion-resistant, plus it is not non-sparking, is not non-magnetic, and is not tether ready with an ergonomic grip. This nut driver includes one piece.
This nut driver has a length of 6¾ inches and is not insulated. The multicomponent handle is yellow and has a straight shape, and a moulded style/type. In addition, it has a SAE measurement type, is corrosion-resistant, plus it is not non-sparking, is not non-magnetic, and is not tether ready with an ergonomic grip. This nut driver includes one piece.
This nut driver has a length of 7½ inches and is not insulated. The multicomponent handle is blue and has a straight shape, and a moulded style/type. It meets the standards for ASME B107.110. In addition, it has a metric measurement type, is corrosion-resistant, has a chrome finish, plus it is not non-sparking, is non-magnetic, and is not tether ready with an ergonomic grip. This nut driver includes one piece.
This nut driver has a length of 7½ inches and is not insulated. The multicomponent handle is blue and has a straight shape, and a moulded style/type. It meets the standards for ASME B107.110. In addition, it has a metric measurement type, is corrosion-resistant, has a chrome finish, plus it is not non-sparking, is non-magnetic, and is not tether ready with an ergonomic grip. This nut driver includes one piece.
This nut driver has a length of 7½ inches and is not insulated. The multicomponent handle is blue and has a straight shape, and a moulded style/type. It meets the standards for ASME B107.110. In addition, it has a SAE measurement type, is corrosion-resistant, has a chrome finish, plus it is not non-sparking, is non-magnetic, and is not tether ready with an ergonomic grip. This nut driver includes one piece.
This nut driver has a length of 7½ inches and is not insulated. The multicomponent handle is blue and has a straight shape, and a moulded style/type. It meets the standards for ASME B107.110. In addition, it has a SAE measurement type, is corrosion-resistant, has a chrome finish, plus it is not non-sparking, is non-magnetic, and is not tether ready with an ergonomic grip. This nut driver includes one piece.
This nut driver has a length of 6¾ inches and is not insulated. The rubber handle is yellow and has a straight shape, and a moulded style/type. It meets the standards for ANSI, ASME. In addition, it has a SAE measurement type, is corrosion-resistant, plus it is not non-sparking, is non-magnetic, and is not tether ready with an ergonomic grip. This nut driver includes one piece.
This nut driver has a length of 6¾ inches and is not insulated. The rubber handle is yellow and has a straight shape, and a moulded style/type. It meets the standards for ANSI, ASME. In addition, it has a SAE measurement type, is corrosion-resistant, plus it is not non-sparking, is non-magnetic, and is not tether ready with an ergonomic grip. This nut driver includes one piece.
This nut driver has a length of 9 inches and is not insulated. In addition, it has a SAE measurement type, plus it is not non-sparking, with a cushion grip.
This nut driver has a length of 9 inches and is not insulated. In addition, it has a SAE measurement type, plus it is not non-sparking, with a cushion grip.
This nut driver has a length of 7½ inches and is not insulated. The multicomponent handle is blue and has a straight shape, and a moulded style/type. It meets the standards for ASME B107.110. In addition, it has a metric measurement type, is corrosion-resistant, has a chrome finish, plus it is not non-sparking, is non-magnetic, and is not tether ready with an ergonomic grip. This nut driver includes one piece.
This nut driver has a length of 7½ inches and is not insulated. The multicomponent handle is blue and has a straight shape, and a moulded style/type. It meets the standards for ASME B107.110. In addition, it has a metric measurement type, is corrosion-resistant, has a chrome finish, plus it is not non-sparking, is non-magnetic, and is not tether ready with an ergonomic grip. This nut driver includes one piece.
This nut driver has a length of 6¾ inches and is not insulated. The rubber handle is blue and has a straight shape, and a moulded style/type. It meets the standards for ANSI, ASME. In addition, it has a SAE measurement type, is corrosion-resistant, plus it is not non-sparking, is non-magnetic, and is not tether ready with an ergonomic grip. This nut driver includes one piece.
This nut driver has a length of 6¾ inches and is not insulated. The rubber handle is blue and has a straight shape, and a moulded style/type. It meets the standards for ANSI, ASME. In addition, it has a SAE measurement type, is corrosion-resistant, plus it is not non-sparking, is non-magnetic, and is not tether ready with an ergonomic grip. This nut driver includes one piece.
This nut driver has a length of 9¼ inches and is not insulated. The rubber handle is orange and has a straight shape, and a moulded style/type. It meets the standards for ANSI, ASME. In addition, it has a SAE measurement type, is corrosion-resistant, plus it is not non-sparking, is non-magnetic, and is not tether ready with an ergonomic grip. This nut driver includes one piece.
This nut driver has a length of 9¼ inches and is not insulated. The rubber handle is orange and has a straight shape, and a moulded style/type. It meets the standards for ANSI, ASME. In addition, it has a SAE measurement type, is corrosion-resistant, plus it is not non-sparking, is non-magnetic, and is not tether ready with an ergonomic grip. This nut driver includes one piece.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.