!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HOLLOW ROUND SHANK NUT DRIVER, 7/16 IN TIP SIZE, 7½ IN OVERALL L, 3 IN BOLT CLEARANCE

HOLLOW ROUND SHANK NUT DRIVER, 7/16 IN TIP SIZE, 7½ IN OVERALL L, 3 IN BOLT CLEARANCE

WESTWARD

HOLLOW ROUND SHANK NUT DRIVER, 7/16 IN TIP SIZE, 7½ IN OVERALL L, 3 IN BOLT CLEARANCE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HOLLOW ROUND SHANK NUT DRIVER, 7/16 IN TIP SIZE, 7½ IN OVERALL L, 3 IN BOLT CLEARANCE

HOLLOW ROUND SHANK NUT DRIVER, 7/16 IN TIP SIZE, 7½ IN OVERALL L, 3 IN BOLT CLEARANCE

WESTWARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $11.72 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # EBP401L38
  • Mfr. Model # 401L38
  • UNSPSC # 27111702
  • CATALOGUE PAGE # 327
  • Shipping Weight 0.25 lbs

Product Details

This nut driver has a length of 7½ inches and is not insulated. The multicomponent handle is blue/red and has a straight shape, and a moulded style/type. It meets the standards for ASME B107.110. In addition, it has a SAE measurement type, is corrosion-resistant, has a chrome finish, plus it is not non-sparking, is non-magnetic, and is not tether ready with an ergonomic grip. This nut driver includes one piece.

Technical Specs

  • ItemNut Driver
  • Shank Length3 in
  • Measurement TypeSAE
  • Fastener HoldingNot Fastener Holding
  • ESD SafeNot ESD Safe
  • Magnetized TipNot Magnetized Tip
  • Non-SparkingNot Non-Sparking
  • Replaceable ShankNot Replaceable Shank
  • Shank ShapeRound
  • Shank FinishChrome
  • Handle ShapeStraight
  • Overall Length7 1/2 in
  • Container TypeNone
  • Handle ColourBlue, Red
  • StandardsASME B107.110
  • Tip Size 7/16 in
  • Grip Style Ergonomic
  • Nut Driver Style Hollow Round
  • For Fastener Size 11/25 in
  • Insulated Not Insulated
  • Non-Magnetic Non-Magnetic
  • Ratcheting Not Ratcheting
  • Tether Ready Not Tether Ready
  • Shank Material Alloy Steel
  • Handle Type Moulded
  • Handle Material Multicomponent
  • Number of Pieces 1
  • Corrosion Resistant Corrosion-Resistant
  • Hex Size 11/25 in
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list