HOLLOW ROUND SHANK NUT DRIVER, 3/8 IN TIP SIZE, 7 1/2 IN OVERALL L, 3 IN BOLT CLEARANCE
HOLLOW ROUND SHANK NUT DRIVER, 3/8 IN TIP SIZE, 7 1/2 IN OVERALL L, 3 IN BOLT CLEARANCE
WESTWARD
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This nut driver has a length of 7½ inches and is not insulated. The multicomponent handle is blue and has a straight shape, and a moulded style/type. It meets the standards for ASME B107.110. In addition, it has a SAE measurement type, is corrosion-resistant, has a chrome finish, plus it is not non-sparking, is non-magnetic, and is not tether ready with an ergonomic grip. This nut driver includes one piece.
Technical Specs
Item Nut Driver
Shank Length 3 in
Measurement Type SAE
Fastener Holding Not Fastener Holding
ESD Safe Not ESD Safe
Magnetized Tip Not Magnetized Tip
Non-Sparking Not Non-Sparking
Replaceable Shank Not Replaceable Shank
Shank Shape Round
Shank Finish Chrome
Handle Shape Straight
Overall Length 7 1/2 in
Container Type None
Handle Colour Blue
Standards ASME B107.110
Tip Size 3/8 in
Grip Style Ergonomic
Nut Driver Style Hollow Round
For Fastener Size 19/50 in
Insulated Not Insulated
Non-Magnetic Non-Magnetic
Ratcheting Not Ratcheting
Tether Ready Not Tether Ready
Shank Material Alloy Steel
Handle Type Moulded
Handle Material Multicomponent
Number of Pieces 1
Corrosion Resistant Corrosion-Resistant
Hex Size 19/50 in
Country of Origin Taiwan
(subject to change)
Alternate Products
GRAY TOOLS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$16.08
/ each
KLEIN TOOLS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$19.01
/ each