!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
Brand
Price
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

Non-NEMA Locking-Blade Plugs

Non-NEMA locking-blade plugs attach to the ends of cables and have pin terminals that insert into receptacles and connectors to distribute power. They secure when twisted to prevent unintended disconnections. These plugs are used to create unique power connections for proprietary equipment and machinery.

https://catalogue.grainger.ca/?hybris=true

 39  Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • HUBBELL
  • LOCKING PLUG, 50 A, 125/250V AC, 3 POLES, TWIST-LOCK
  • Item # HBLCS6365C
  • Mfr. Model # CS6365C
  • EHC: EHC :
  • This locking plug has three poles, is single phase, a voltage rating of 125/250V AC, and an operating temperature range of -40 Degrees C to 75 Degrees C. It has the following resistance properties: chemical resistant, impact resistant, plus it measures 6.37 inch L. This locking plug meets the standards for CSA C22.2 No. 42, UL 498. It is black/white, and has 10 AWG minimum wire size to 6 AWG maximum wire size.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 86
  • HUBBELL WIRING DEVICE-KELLEMS
  • LOCKING PLUG, 20/30 A, 250V DC/600V AC, 3 POLES
  • Item # HBLHBL21415B
  • Mfr. Model # HBL21415B
  • EHC: EHC :
  • Industrial Hubbellock nylon plug. Impact resistant. Spring-loaded safety shutter ejects plug if not properly locked into connector/receptacle: shutter snuffs out arcs when devices are connected or disconnected under load. Positive locking.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 89
  • HUBBELL
  • PLUG TWISTLOCK 50A 3-250V
  • Item # HBLCS8365C
  • Mfr. Model # CS8365C
  • EHC: EHC :
  • This locking plug has three poles, three phases, a voltage rating of 250V AC, and an operating temperature range of -40 Degrees C to 75 Degrees C. It has the following resistance properties: chemical resistant, impact resistant, plus it measures 6.37 inch L. This locking plug meets the standards for CSA C22.2 No. 42, UL 498. It is black/white, and has 10 AWG minimum wire size to 6 AWG maximum wire size.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • HUBBELL WIRING DEVICE-KELLEMS
  • PLUG 20A 250V 2P3W GROUNDED
  • Item # HBLHBL9965GCB
  • Mfr. Model # HBL9965GCB
  • EHC: EHC :
  • This locking plug has two poles, is single phase, a voltage rating of 250V AC, and an operating temperature range of -40 Degrees C to 75 Degrees C. It has the following resistance properties: chemical resistant, impact resistant, plus it measures 2.26 inch L. This locking plug meets the standards for CSA C22.2 No. 42, W-C-596, UL 498. It is black/white, and has 16 AWG minimum wire size to 8 AWG maximum wire size.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • This product must be purchased in quantities of 4 or more. Please update the quantity to proceed with checkout.
  • HUBBELL
  • LOCKING PLUG, 50 A, 250V AC, 2 POLES, NON-NEMA, SHROUDED
  • Item # HBLCS8265C
  • Mfr. Model # CS8265C
  • EHC: EHC :
  • This locking plug has two poles, is single phase, a voltage rating of 250V AC, and an operating temperature range of -40 Degrees C to 75 Degrees C. It has the following resistance properties: chemical resistant, impact resistant, plus it measures 6.37 inch L. This locking plug meets the standards for CSA C22.2 No. 42, UL 498. It is black/white, and has 10 AWG minimum wire size to 6 AWG maximum wire size.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • HUBBELL WIRING DEVICE-KELLEMS
  • LOCKING PLUG, 50 A, 250V DC/600V AC, 3 POLES
  • Item # HBLHBL3765C
  • Mfr. Model # HBL3765C
  • EHC: EHC :
  • This locking plug has three poles, is single phase, a voltage rating of 250V DC/600V AC, and an operating temperature range of -40 Degrees C to 75 Degrees C. It has the following resistance properties: chemical resistant, impact resistant, plus it measures 2.56 inch L. This locking plug meets the standards for CSA, UL 498. It is black/white, and has 8 AWG minimum wire size to 4 AWG maximum wire size.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • HUBBELL WIRING DEVICE-KELLEMS
  • PLUG HUBLOCK 60A 600V
  • Item # HBLHBL26419
  • Mfr. Model # HBL26419
  • EHC: EHC :
  • This locking plug has three poles, three phases, a voltage rating of 600V AC, and an operating temperature range of -40 Degrees C to 75 Degrees C. It has the following resistance properties: chemical resistant, impact resistant, plus it measures 3.03 inch L. This locking plug meets the standards for CSA and UL. It is yellow, and has 8 AWG minimum wire size to 4 AWG maximum wire size.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 89
  • HUBBELL WIRING DEVICE-KELLEMS
  • LOCKING PLUG, 20 A, 125/250V AC, 3 POLES, TWIST-LOCK
  • Item # HBLHBL9965C
  • Mfr. Model # HBL9965C
  • EHC: EHC :
  • This locking plug has three poles, is single phase, a voltage rating of 125/250V AC, and an operating temperature range of -40 Degrees C to 75 Degrees C. It has the following resistance properties: chemical resistant, impact resistant, plus it measures 2.26 inch L. This locking plug meets the standards for CSA, W-C-596, UL 498. It is black/white, and has 16 AWG minimum wire size to 8 AWG maximum wire size.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • HUBBELL WIRING DEVICE-KELLEMS
  • LOCKING PLUG, 50 A, 250V DC/600V AC, 3 POLES, NON-NEMA
  • Item # HBLHBL7765C
  • Mfr. Model # HBL7765C
  • EHC: EHC :
  • This locking plug has three poles, is single phase, a voltage rating of 250V DC/600V AC, and an operating temperature range of -40 Degrees C to 75 Degrees C. It has the following resistance properties: chemical resistant, impact resistant, plus it measures 2.56 inch L. This locking plug meets the standards for CSA, UL 498. It is black/white, and has 8 AWG minimum wire size to 4 AWG maximum wire size.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • HUBBELL WIRING DEVICE-KELLEMS
  • LOCKING PLUG, 20 A, 125V AC, 2 POLES, NON-NEMA
  • Item # HBLHBL23014HGB
  • Mfr. Model # HBL23014HGB
  • EHC: EHC :
  • This locking plug has two poles, is single phase, and a voltage rating of 125V AC. It has the following resistance properties: chemical resistant, impact resistant. This locking plug meets the standards for UL. It is black/white.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • HUBBELL WIRING DEVICE-KELLEMS
  • LOCKING PLUG, 50 A, 250V AC, 2 POLES, NON-NEMA
  • Item # HBLHBL25525
  • Mfr. Model # HBL25525
  • EHC: EHC :
  • This locking plug has two poles, is single phase, and a voltage rating of 250V AC. It has the following resistance properties: chemical resistant, impact resistant. This locking plug meets the standards for CSA and UL. It is grey, and has 8 AWG maximum wire size.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • HUBBELL WIRING DEVICE-KELLEMS
  • PLUG HUBBELLOCK 60A 600V
  • Item # HBLHBL26519
  • Mfr. Model # HBL26519
  • EHC: EHC :
  • This locking plug has four poles, three phases, a voltage rating of 600V AC, and an operating temperature range of -40 Degrees C to 75 Degrees C. It has the following resistance properties: chemical resistant, impact resistant, plus it measures 3.03 inch L. This locking plug meets the standards for CSA and UL. It is blue, and has 8 AWG minimum wire size to 4 AWG maximum wire size.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • HUBBELL WIRING DEVICE-KELLEMS
  • PLUG TL 20A 250V 3P4W
  • Item # HBLHBL7411GCB
  • Mfr. Model # HBL7411GCB
  • EHC: EHC :
  • This locking plug has three poles, three phases, a voltage rating of 250V AC, and an operating temperature range of -40 Degrees C to 75 Degrees C. It has the following resistance properties: chemical resistant, impact resistant, plus it measures 2.33 inch L. This locking plug meets the standards for CSA C22.2 No. 42, W-C-596, UL 498. It is black/white, and has 16 AWG minimum wire size to 8 AWG maximum wire size.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • This product must be purchased in quantities of 3 or more. Please update the quantity to proceed with checkout.
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list