!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PLUG HUBLOCK 60A 600V

PLUG HUBLOCK 60A 600V

HUBBELL WIRING DEVICE-KELLEMS

PLUG HUBLOCK 60A 600V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PLUG HUBLOCK 60A 600V

PLUG HUBLOCK 60A 600V

HUBBELL WIRING DEVICE-KELLEMS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $986.04 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # HBLHBL26419
  • Mfr. Model # HBL26419
  • UNSPSC # 39121402
  • CATALOGUE PAGE # 89
  • Shipping Weight 2.0 lbs

Product Details

This locking plug has three poles, three phases, a voltage rating of 600V AC, and an operating temperature range of -40 Degrees C to 75 Degrees C. It has the following resistance properties: chemical resistant, impact resistant, plus it measures 3.03 inch L. This locking plug meets the standards for CSA and UL. It is yellow, and has 8 AWG minimum wire size to 4 AWG maximum wire size.

Technical Specs

  • ItemLocking Plug
  • Current Rating60 A
  • Housing MaterialPolybutylene Terephthalate
  • Number of Blades4
  • PhaseThree
  • Resistance PropertiesChemical Resistant, Impact Resistant
  • Wire Connection TypeScrew Terminals
  • For Maximum Cable Diameter1.45 in
  • GroundingGrounded
  • MarketIndustrial
  • StandardsCSA Certified, UL Listed
  • Blade MaterialBrass
  • Maximum Operating Temperature75 Degrees C
  • Minimum Operating Temperature-40 Degrees C
  • Outside Diameter3.03 in
  • Connection Orientation Straight
  • Housing Colour Yellow
  • NEMA Plug Configuration Non-NEMA
  • Number of Poles 3
  • Polarized Yes
  • Voltage Rating 600V AC
  • Wiring Style Standard
  • For Minimum Cable Diameter 0.92 in
  • IP Rating IP30
  • Shrouded Yes
  • UL 94 Flammability Rating HB
  • Body Length 3.03 in
  • Maximum Wire Size 4 AWG
  • Minimum Wire Size 8 AWG
  • Overall Length 3.03 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list