!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LOCKING PLUG, 50 A, 250V AC, 2 POLES, NON-NEMA

LOCKING PLUG, 50 A, 250V AC, 2 POLES, NON-NEMA

HUBBELL WIRING DEVICE-KELLEMS

LOCKING PLUG, 50 A, 250V AC, 2 POLES, NON-NEMA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LOCKING PLUG, 50 A, 250V AC, 2 POLES, NON-NEMA

LOCKING PLUG, 50 A, 250V AC, 2 POLES, NON-NEMA

HUBBELL WIRING DEVICE-KELLEMS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,659.92 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # HBLHBL25525
  • Mfr. Model # HBL25525
  • UNSPSC # 39121402
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.06 lbs

Product Details

This locking plug has two poles, is single phase, and a voltage rating of 250V AC. It has the following resistance properties: chemical resistant, impact resistant. This locking plug meets the standards for CSA and UL. It is grey, and has 8 AWG maximum wire size.

Technical Specs

  • ItemLocking Plug
  • Current Rating50 A
  • Housing MaterialSteel/Lexan
  • Number of Blades3
  • PhaseSingle
  • Resistance PropertiesChemical Resistant, Impact Resistant
  • Wire Connection TypeScrew Terminals
  • Face Diameter3.03 in
  • For Minimum Cable Diameter0.83 in
  • IP RatingIP30
  • StandardsCSA Certified, UL Listed
  • Maximum Wire Size8 AWG
  • Connection Orientation Straight
  • Housing Colour Grey
  • NEMA Plug Configuration Non-NEMA
  • Number of Poles 2
  • Polarized Yes
  • Voltage Rating 250V AC
  • Wiring Style Standard
  • For Maximum Cable Diameter 1.3 in
  • Grounding Grounded
  • Shrouded Yes
  • Body Length 4.81 in
  • Outside Diameter 3.03 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories