!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LOCKING PLUG, 50 A, 250V AC, 2 POLES, NON-NEMA, SHROUDED

LOCKING PLUG, 50 A, 250V AC, 2 POLES, NON-NEMA, SHROUDED

HUBBELL

LOCKING PLUG, 50 A, 250V AC, 2 POLES, NON-NEMA, SHROUDED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LOCKING PLUG, 50 A, 250V AC, 2 POLES, NON-NEMA, SHROUDED

LOCKING PLUG, 50 A, 250V AC, 2 POLES, NON-NEMA, SHROUDED

HUBBELL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $314.29 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # HBLCS8265C
  • Mfr. Model # CS8265C
  • UNSPSC # 39121403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.15 lbs

Product Details

This locking plug has two poles, is single phase, a voltage rating of 250V AC, and an operating temperature range of -40 Degrees C to 75 Degrees C. It has the following resistance properties: chemical resistant, impact resistant, plus it measures 6.37 inch L. This locking plug meets the standards for CSA C22.2 No. 42, UL 498. It is black/white, and has 10 AWG minimum wire size to 6 AWG maximum wire size.

Technical Specs

  • ItemLocking Plug
  • Current Rating50 A
  • Housing MaterialNylon
  • Number of Blades3
  • PhaseSingle
  • Resistance PropertiesChemical Resistant, Impact Resistant
  • Wire Connection TypeScrew Terminals
  • For Maximum Cable Diameter1.25 in
  • GroundingGrounded
  • MarketIndustrial
  • StandardsCSA Certified C22.2 No. 42, UL 498
  • Blade MaterialBrass
  • For EnvironmentDry
  • Maximum Operating Temperature75 Degrees C
  • Minimum Operating Temperature-40 Degrees C
  • Outside Diameter2.563 in
  • Connection Orientation Straight
  • Housing Colour Black, White
  • NEMA Plug Configuration Non-NEMA
  • Number of Poles 2
  • Polarized Yes
  • Voltage Rating 250V AC
  • Wiring Style Standard
  • For Minimum Cable Diameter 0.83 in
  • IP Rating IP20
  • Shrouded Yes
  • UL 94 Flammability Rating HB
  • Body Length 6.37 in
  • For Location Indoor
  • Maximum Wire Size 6 AWG
  • Minimum Wire Size 10 AWG
  • Overall Length 6.37 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories