ESD SafeESD-safe tools have handle materials or coatings that dissipate electrostatic charges to protect static-sensitive electrical components from damage.
Product ITEM is unavailable. See products from the same category below.
Nippers
The compact, pincer-like jaws of nippers grab onto and cut through wire, screws, bolts, and nails. Also known as end-cutting pliers, nippers position their rivet near the cutting edge to reduce the force required to make cuts. They cut close to surfaces without digging into them, and are commonly used to pull staples, nails, and screws out of framing.
Cutting edges for soft, hard and piano wire. High cutting capacity with little effort due to optimum coordination of the cutting edge angle and transmission ratio. Cutting edge hardness 64 HRC. Chrome vanadium heavy duty steel: forged and oil hardened
Cutting edges for soft, hard and piano wire. High cutting capacity with little effort due to optimum coordination of the cutting edge angle and transmission ratio. Cutting edge hardness 64 HRC. Chrome vanadium heavy duty steel: forged and oil hardened
This end cutting nippers has a length of 4½ inch, plus it weighs 0.2 pounds and is not insulated. The handle is multicoloured and has a standard style/type. It features 90 degrees end cutter with small bevel, polished head and meets the standards for ISO 9654. In addition, it is not non-sparking.
This end cutting nippers has a length of 4½ inch, plus it weighs 0.2 pounds and is not insulated. The handle is multicoloured and has a standard style/type. It features 90 degrees end cutter with small bevel, polished head and meets the standards for ISO 9654. In addition, it is not non-sparking.
To twist and cut wire in one operation: fast, reliable and economical. Unobtained precision and long service life make these the most widely purchased concreters´ nippers in the world. Cutting edges with additional hardness- cutting edge hardness approx. 61 HRC. High-grade special tool steel- forged, oil-hardened.
To twist and cut wire in one operation: fast, reliable and economical. Unobtained precision and long service life make these the most widely purchased concreters´ nippers in the world. Cutting edges with additional hardness- cutting edge hardness approx. 61 HRC. High-grade special tool steel- forged, oil-hardened.
This end cutting nippers has a length of 4¼ inch. The steel handle is blue/yellow with an ergonomic style/type. It features spring return and meets the standards for ANSI.
This end cutting nippers has a length of 4¼ inch. The steel handle is blue/yellow with an ergonomic style/type. It features spring return and meets the standards for ANSI.
This end cutting nippers has a length of 7 inch, plus it weighs 280 g and is not insulated. The plastic handle is blue/red with an ergonomic style/type. It features heat treated blades and meets the standards for ASME B107.500. In addition, it is not non-sparking. This end cutting nippers is designed for: soft wire.
This end cutting nippers has a length of 7 inch, plus it weighs 280 g and is not insulated. The plastic handle is blue/red with an ergonomic style/type. It features heat treated blades and meets the standards for ASME B107.500. In addition, it is not non-sparking. This end cutting nippers is designed for: soft wire.
To twist and cut wire in one operation: fast, reliable and economical. Unobtained precision and long service life make these the most widely purchased concreters´ nippers in the world. Cutting edges with additional hardness- cutting edge hardness approx. 61 HRC. High-grade special tool steel- forged, oil-hardened.
To twist and cut wire in one operation: fast, reliable and economical. Unobtained precision and long service life make these the most widely purchased concreters´ nippers in the world. Cutting edges with additional hardness- cutting edge hardness approx. 61 HRC. High-grade special tool steel- forged, oil-hardened.
This end cutting nippers has a length of 6¼ inch, plus it weighs 0.5 pounds and is not insulated. The plastic handle is red with an ergonomic style/type. It features cutting edges additionally hardened, forged, multi-stage oil-hardened, suitable for twisting and more and meets the standards for DIN ISO 5748.
This end cutting nippers has a length of 6¼ inch, plus it weighs 0.5 pounds and is not insulated. The plastic handle is red with an ergonomic style/type. It features cutting edges additionally hardened, forged, multi-stage oil-hardened, suitable for twisting and more and meets the standards for DIN ISO 5748.
This precision nippers has a length of 5 inch, plus it weighs 0.1 pounds and is not insulated. The handle is blue with an ergonomic style/type. It features ground, joint with stainless steel rivet and meets the standards for DIN ISO 9654. This precision nippers is designed for: electronics.
This precision nippers has a length of 5 inch, plus it weighs 0.1 pounds and is not insulated. The handle is blue with an ergonomic style/type. It features ground, joint with stainless steel rivet and meets the standards for DIN ISO 9654. This precision nippers is designed for: electronics.
Features a greater cutting capacity and requires less effort than conventional end cutting nippers. Cuts nails, small bolts and all wires including piano wires. Exceptional cutting capacity due to high leverage joint. Cutting edge approx. 64 HRC. Vanadium electric steel: forged oil-hardened
Features a greater cutting capacity and requires less effort than conventional end cutting nippers. Cuts nails, small bolts and all wires including piano wires. Exceptional cutting capacity due to high leverage joint. Cutting edge approx. 64 HRC. Vanadium electric steel: forged oil-hardened
Ideal for cutting and twisting tie-wire. Knife/anvil style cutting edge ensures perfect mating and superior cutting performance. High 1080 high carbon steel for superior performance on the job.
Ideal for cutting and twisting tie-wire. Knife/anvil style cutting edge ensures perfect mating and superior cutting performance. High 1080 high carbon steel for superior performance on the job.
This end cutting nippers has a length of 8 inch, plus it weighs 350 g and is not insulated. The plastic handle is blue/red with an ergonomic style/type. It features heat treated blades and meets the standards for ASME. In addition, it is not non-sparking. This end cutting nippers is designed for: soft wire.
This end cutting nippers has a length of 8 inch, plus it weighs 350 g and is not insulated. The plastic handle is blue/red with an ergonomic style/type. It features heat treated blades and meets the standards for ASME. In addition, it is not non-sparking. This end cutting nippers is designed for: soft wire.
Precision pliers for ultra fine cutting work, e. g. in electronics and fine mechanics. Electrically discharging handles - dissipative. Ground, very sharp cutting edges without bevel for flush cutting. Precision shaped tips cut wires resting on a board from 1/64" (0.2 mm) dia.. Cutting edges additionally induction hardened. Extremely smooth movement for minimum operator fatigue. With opening spring. INOX or Special tool steel. INOX - stainless steel
Precision pliers for ultra fine cutting work, e. g. in electronics and fine mechanics. Electrically discharging handles - dissipative. Ground, very sharp cutting edges without bevel for flush cutting. Precision shaped tips cut wires resting on a board from 1/64" (0.2 mm) dia.. Cutting edges additionally induction hardened. Extremely smooth movement for minimum operator fatigue. With opening spring. INOX or Special tool steel. INOX - stainless steel
This precision nippers has a length of 5 inch, plus it weighs 0.1 pounds and is not insulated. The handle is blue with an ergonomic style/type. It features ground, joint with stainless steel rivet and meets the standards for DIN ISO 9654. This precision nippers is designed for: electronics.
This precision nippers has a length of 5 inch, plus it weighs 0.1 pounds and is not insulated. The handle is blue with an ergonomic style/type. It features ground, joint with stainless steel rivet and meets the standards for DIN ISO 9654. This precision nippers is designed for: electronics.
Cutting edges for soft, hard and piano wire. High cutting capacity with little effort due to optimum coordination of the cutting edge angle and transmission ratio. Cutting edge hardness 64 HRC. Chrome vanadium heavy duty steel: forged and oil hardened
Cutting edges for soft, hard and piano wire. High cutting capacity with little effort due to optimum coordination of the cutting edge angle and transmission ratio. Cutting edge hardness 64 HRC. Chrome vanadium heavy duty steel: forged and oil hardened
This precision nippers has a length of 4 inch, plus it weighs 49 g and is not insulated. The plastic handle is blue/red with an ergonomic style/type. It features heat treated blades. In addition, it is not non-sparking. This precision nippers is designed for: soft wire.
This precision nippers has a length of 4 inch, plus it weighs 49 g and is not insulated. The plastic handle is blue/red with an ergonomic style/type. It features heat treated blades. In addition, it is not non-sparking. This precision nippers is designed for: soft wire.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.