!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
END CUTTING NIPPERS 8 IN L RED

END CUTTING NIPPERS 8 IN L RED

KNIPEX

END CUTTING NIPPERS 8 IN L RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
END CUTTING NIPPERS 8 IN L RED

END CUTTING NIPPERS 8 IN L RED

KNIPEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $112.04 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # KPX6701-200
  • Mfr. Model # 6701-200
  • UNSPSC # 27111519
  • CATALOGUE PAGE # 366
  • Shipping Weight 0.7 lbs

Product Details

Cutting edges for soft, hard and piano wire. High cutting capacity with little effort due to optimum coordination of the cutting edge angle and transmission ratio. Cutting edge hardness 64 HRC. Chrome vanadium heavy duty steel: forged and oil hardened

Technical Specs

  • ItemEnd Cutting Nippers
  • Cutting Capacity by Rockwell Hardness64 HRC
  • ESD SafeNo
  • For Maximum Wire Thickness0.2 in
  • Handle MaterialPlastic
  • InsulatedNo
  • Jaw MaterialChrome Vanadium Steel
  • Material ApplicationHard Wire, Piano Wire, Soft Wire
  • PrecisionNo
  • StandardsISO 5748
  • Cutting Capacity by Material 2.5 mm (Piano Wire), 3 mm (Hard Wire), 3.8 mm (Medium Hard Wire), 5 mm (Soft Wire)
  • Cutting Edge Type Flush
  • Features High Leverage
  • Handle Colour Red
  • Handle Style Ergonomic
  • Jaw Length 1"
  • Jaw Width 2 in
  • Overall Length 8 in
  • Spring Assist Handle No
  • Weight 0.7 lb

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list