!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
END CUTTING NIPPERS, 11 3/4 IN OVERALL L, FOR 0.16 IN MAX WIRE THICK, STEEL, PLASTIC

END CUTTING NIPPERS, 11 3/4 IN OVERALL L, FOR 0.16 IN MAX WIRE THICK, STEEL, PLASTIC

KNIPEX

END CUTTING NIPPERS, 11 3/4 IN OVERALL L, FOR 0.16 IN MAX WIRE THICK, STEEL, PLASTIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
END CUTTING NIPPERS, 11 3/4 IN OVERALL L, FOR 0.16 IN MAX WIRE THICK, STEEL, PLASTIC

END CUTTING NIPPERS, 11 3/4 IN OVERALL L, FOR 0.16 IN MAX WIRE THICK, STEEL, PLASTIC

KNIPEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $83.43 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # KPX9911-300
  • Mfr. Model # 9911-300
  • UNSPSC # 27112145
  • CATALOGUE PAGE # 366
  • Shipping Weight 1.18 lbs

Product Details

To twist and cut wire in one operation: fast, reliable and economical. Unobtained precision and long service life make these the most widely purchased concreters´ nippers in the world. Cutting edges with additional hardness- cutting edge hardness approx. 61 HRC. High-grade special tool steel- forged, oil-hardened.

Technical Specs

  • ItemEnd Cutting Nippers
  • Cutting Capacity by Rockwell Hardness61 HRC
  • Cutting Edge TypeFlush
  • FeaturesForged, High Leverage, Multi-Stage Oil-Hardened
  • Handle ColourRed
  • Handle StyleErgonomic
  • Jaw Length1 3/32 in
  • Jaw Width29/32 in
  • PrecisionNot Precise
  • StandardsDIN ISO 9242
  • Product TypeEnd Cutting Nippers
  • Cutting Capacity by Material 2.0 mm (Medium Hard Wire), 3.8 mm (Hard Wire)
  • Cutting Edge Length 1 in
  • ESD Safe Not ESD Safe
  • For Maximum Wire Thickness 0.16 in
  • Handle Material Plastic
  • Insulated Not Insulated
  • Jaw Material Steel
  • Overall Length 11 3/4 in
  • Spring Assist Handle No Spring Assist Handle
  • Weight 1.2 lb
  • Country of Origin Germany (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list