!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PRECISION NIPPERS, 5 IN OVERALL L, FOR 0.06 IN MAX WIRE THICK, 1/2 IN JAW W, STEEL

PRECISION NIPPERS, 5 IN OVERALL L, FOR 0.06 IN MAX WIRE THICK, 1/2 IN JAW W, STEEL

KNIPEX

PRECISION NIPPERS, 5 IN OVERALL L, FOR 0.06 IN MAX WIRE THICK, 1/2 IN JAW W, STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PRECISION NIPPERS, 5 IN OVERALL L, FOR 0.06 IN MAX WIRE THICK, 1/2 IN JAW W, STEEL

PRECISION NIPPERS, 5 IN OVERALL L, FOR 0.06 IN MAX WIRE THICK, 1/2 IN JAW W, STEEL

KNIPEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $86.15 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # KPX7871-125
  • Mfr. Model # 78 71 125
  • UNSPSC # 27112145
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.13 lbs

Product Details

Precision pliers for ultra fine cutting work, e. g. in electronics and fine mechanics. Electrically discharging handles - dissipative. Ground, very sharp cutting edges without bevel for flush cutting. Precision shaped tips cut wires resting on a board from 1/64" (0.2 mm) dia.. Cutting edges additionally induction hardened. Extremely smooth movement for minimum operator fatigue. With opening spring. INOX or Special tool steel. INOX - stainless steel

Technical Specs

  • ItemPrecision Nippers
  • Cutting Capacity by Rockwell Hardness64 HRC
  • Cutting Edge TypeFlush
  • FeaturesGround, Joint with Stainless Steel Rivet
  • Handle ColourBlue
  • InsulatedNot Insulated
  • Jaw MaterialSteel
  • Material ApplicationElectronics
  • PrecisionPrecise
  • StandardsDIN ISO 9654
  • Product TypePrecision Nippers
  • Cutting Capacity by Material 0.2 to 1.6 mm (Soft Wire), 1.2 mm (Medium Wire)
  • Cutting Edge Length 1/4 in
  • ESD Safe Not ESD Safe
  • For Maximum Wire Thickness 0.06 in
  • Handle Style Ergonomic
  • Jaw Length 1/4 in
  • Jaw Width 1/2 in
  • Overall Length 5 in
  • Spring Assist Handle Spring Assist Handle
  • Weight 0.1 lb
  • Country of Origin Germany (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list