!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.

Filter Results By

Shop By
Brand
Price
Blade Length
Includes
Handle Material
Features
Item
Open Length
Handle Colour
Blade Edge Type
Includes Sheath
Number of Tools
Closed Length
One-Handed Operation
Size Family
Handle Length
Series
Opening Mechanism
Tool Families Included
Tool Material

Multi-Tool Knives

https://catalogue.grainger.ca/?hybris=true

36 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • KLEIN TOOLS
  • KNIFE POCKET 2 BLADE
  • Item # KLN1550-2
  • Mfr. Model # 1550-2
  • EHC: EHC :
  • 2-blade pocket knives - spearpoint and screwdriver-tip blade. Standard spearpoint blade, 2-1/2 inches (64 mm) long. Screwdriver-tip blade, 2-1/2 inches (64 mm) long.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 337
    Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
  • This product is no longer available online.
  • VICTORINOX
  • CLASSIC KNIFE, BLACK, 58 MM BLADE
  • Item # VIC53003
  • Mfr. Model # 53003
  • EHC: EHC :
  • This classic black knife has a blade size of 58 millimetres and includes a nail file with a screwdriver tip, scissors, keyring, tweezers, and a toothpick.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 337
  • VICTORINOX
  • ELECTRICIAN KNIFE, SILVER, 91 MM BLADE
  • Item # VIC53781
  • Mfr. Model # 53781
  • EHC: EHC :
  • This silver electrician knife includes a reamer, electrician's blade with wire scraper, bottle opener with large screwdriver, and wire stripper. The engraving panel on the back makes an ideal gift.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 338
  • VICTORINOX
  • SWISS ARMY SOLDIER KNIFE, 111 MM BLADE
  • Item # VIC53945
  • Mfr. Model # 53945
  • EHC: EHC :
  • This Swiss Army Soldier Knife is an official 2009 issue. It is ergonomic, and the dual-density handle offers a secure grip in cold or wet weather situations. This knife has a 111-millimetre one-handed serrated locking blade, a Phillips screwdriver, a can opener with a small screwdriver, a bottle opener with a large locking screwdriver wire, a key ring, and a saw for wood.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 338
  • GERBER
  • MULTI-TOOL CURVE BLUE CLAM
  • Item # GER31-000116
  • Mfr. Model # 31-000116
  • EHC: EHC :
  • Curve(TM) multi-tool, overall length 3.5 inches. Closed length 2.25 inches. Includes screwdrivers, file, bottle opener, and carabiner. Blue clam.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 338
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list