!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SWISS ARMY FOLDING KNIFE, 9 TOOLS, 3 1/2 IN CLOSED L, 6 1/4 IN OPEN L, STAINLESS STEEL

SWISS ARMY FOLDING KNIFE, 9 TOOLS, 3 1/2 IN CLOSED L, 6 1/4 IN OPEN L, STAINLESS STEEL

VICTORINOX SWISS ARMY

SWISS ARMY FOLDING KNIFE, 9 TOOLS, 3 1/2 IN CLOSED L, 6 1/4 IN OPEN L, STAINLESS STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SWISS ARMY FOLDING KNIFE, 9 TOOLS, 3 1/2 IN CLOSED L, 6 1/4 IN OPEN L, STAINLESS STEEL

SWISS ARMY FOLDING KNIFE, 9 TOOLS, 3 1/2 IN CLOSED L, 6 1/4 IN OPEN L, STAINLESS STEEL

VICTORINOX SWISS ARMY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $91.34 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG45J366
  • Mfr. Model # 1.3713.94-X1
  • UNSPSC # 27111504
  • CATALOGUE PAGE # 338
  • Shipping Weight 0.2 lbs

Product Details

This folding knife weighs 0.21 pounds. The plastic handle is 91 mm long, is camouflage. In addition, it is made of stainless steel. This folding knife is designed for: blade, corkscrew, hook, opener, punch, reamer, saw, scissors, screwdriver, tweezers, wire stripper, bottle opener, can opener, corkscrew, key ring, large knife, multipurpose hook, punch and sew and more.

Technical Specs

  • ItemFolding Knife
  • Folding HandleFolding Handle
  • Handle Length91 mm
  • Includes Pocket ClipPocket Clip Not Included
  • Number of Tools9
  • Open Length6 1/4 in
  • Tool Families IncludedBlade, Corkscrew, Hook, Opener, Punch, Reamer, Saw, Scissors, Screwdriver, Tweezers, Wire Stripper
  • Tools IncludedBottle Opener, Can Opener, Corkscrew, Key Ring, Large Knife, Multipurpose Hook, Punch and Sewing Awl, Reamer, Scissors, Screwdriver 3 Mm, Screwdriver 6 Mm, Small Knife, Toothpick, Tweezers, Wire Stripper, Wood Saw
  • Closed Length 3 1/2 in
  • Handle Colour Camouflage
  • Handle Material Plastic
  • Includes Sheath Sheath Not Included
  • One-Handed Operation Not One-Handed Operation
  • Primary Tool Knife
  • Tool Material Stainless Steel
  • Weight 0.21 lb
  • Country of Origin Switzerland (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list