!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SWISS ARMY FOLDING KNIFE, 9 TOOLS, 3 1/2 IN CLOSED L, 6 1/4 IN OPEN L, STAINLESS STEEL

SWISS ARMY FOLDING KNIFE, 9 TOOLS, 3 1/2 IN CLOSED L, 6 1/4 IN OPEN L, STAINLESS STEEL

VICTORINOX

SWISS ARMY FOLDING KNIFE, 9 TOOLS, 3 1/2 IN CLOSED L, 6 1/4 IN OPEN L, STAINLESS STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
SWISS ARMY FOLDING KNIFE, 9 TOOLS, 3 1/2 IN CLOSED L, 6 1/4 IN OPEN L, STAINLESS STEEL

SWISS ARMY FOLDING KNIFE, 9 TOOLS, 3 1/2 IN CLOSED L, 6 1/4 IN OPEN L, STAINLESS STEEL

VICTORINOX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $72.23 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # VIC53931
  • Mfr. Model # 53931
  • UNSPSC # 27111504
  • CATALOGUE PAGE # 338
  • Shipping Weight 0.24 lbs

Product Details

This Fieldmaster series folding knife weighs 100 g. The plastic handle is 3½ inches long and is red. In addition, it is made of stainless steel. This folding knife includes bottle opener with, can opener with, key ring, large blade, large screwdriver, multipurpose h and more, blade, corkscrew, hook, opener, punch, reamer, saw, scissors, screwdriver, tweezers, wire stripper, bottle opener, can opener, key ring, large knife, large screwdriver, multipurpose hook, phill and more.

Technical Specs

  • ItemFolding Knife
  • Folding HandleFolding Handle
  • Handle Length3 1/2 in
  • IncludesBottle Opener with, Can Opener with, Key Ring, Large Blade, Large Screwdriver, Multipurpose Hook (Parcel Carrier), Phillips Screwdriver, Reamer, Scissors, Small Blade, Small Screwdriver (also for Phillips Screws), Toothpick, Tweezers, Wire Stripper, Wood Saw
  • Includes SheathSheath Not Included
  • Open Length6 1/4 in
  • SeriesFieldmaster
  • Tool MaterialStainless Steel
  • Weight100 g
  • Closed Length 3 1/2 in
  • Handle Colour Red
  • Handle Material Plastic
  • Includes Pocket Clip Pocket Clip Not Included
  • Number of Tools 9
  • Primary Tool Knife
  • Tool Families Included Blade, Corkscrew, Hook, Opener, Punch, Reamer, Saw, Scissors, Screwdriver, Tweezers, Wire Stripper
  • Tools Included Bottle Opener, Can Opener, Key Ring, Large Knife, Large Screwdriver, Multipurpose Hook, Phillips Screwdriver, Reamer, Scissors, Small Knife, Small Screwdriver, Toothpick, Tweezers, Wire Stripper, Wood Saw
  • Country of Origin Switzerland (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list