!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SWISS ARMY MULTI-TOOL KIT, 16 TOOLS, 3 1/2 IN CLOSED L, 6 1/4 IN OPEN L, PLASTIC, RED

SWISS ARMY MULTI-TOOL KIT, 16 TOOLS, 3 1/2 IN CLOSED L, 6 1/4 IN OPEN L, PLASTIC, RED

VICTORINOX

SWISS ARMY MULTI-TOOL KIT, 16 TOOLS, 3 1/2 IN CLOSED L, 6 1/4 IN OPEN L, PLASTIC, RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SWISS ARMY MULTI-TOOL KIT, 16 TOOLS, 3 1/2 IN CLOSED L, 6 1/4 IN OPEN L, PLASTIC, RED

SWISS ARMY MULTI-TOOL KIT, 16 TOOLS, 3 1/2 IN CLOSED L, 6 1/4 IN OPEN L, PLASTIC, RED

VICTORINOX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $156.19 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # VIC53501
  • Mfr. Model # 1.6795
  • UNSPSC # 27111504
  • CATALOGUE PAGE # 337
  • Shipping Weight 0.5 lbs

Product Details

The icon of the Swiss Army brand 33 features include: 91 mm large blade, small blade, Phillips screwdriver, pliers, wood saw, fish scaler, pen, corkscrew, and much more.

Technical Specs

  • ItemMulti-Tool Kit
  • Handle ColourRed
  • IncludesBall Point Pen, Bottle Opener, Can Opener with Small Screwdriver, Corkscrew, Fine and Mini Screwdrivers, Fish Scalar, Hook, Hook Disgorger, Key Ring, Large and Small Knife Blades, Large Screwdriver, Magnifying Glass, Metal Saw with Metal File, Nail File, Pliers, Phillips(R) Screwdriver, Reamer with Sewing Eye, Ruler, Straight Pin, Toothpick, Tweezers, Wire Cutter, Wire Stripper, Wood Chisel, Wood Saw
  • Includes SheathSheath Not Included
  • Open Length6 1/4 in
  • Tool Families IncludedBlade, Chisel, File, Fish Scaler, Hook, Magnifying Lens, Opener, Pen, Pliers, Reamer, Saw, Scissors, Screwdriver, Tweezers, Wire Cutter
  • Tools IncludedBall Point Pen, Blister Pack, Bottle Opener, Can Opener, Chisel/Scraper, Fine Screwdriver, Fish Scaler with Hook Disgorger and Ruler, Key Ring, Large and Small Knifes, Large Screwdriver, Magnifying Lens, Metal File, Metal Saw, Mini Screwdriver, Multipurpose Hook, Nail File with Nail Cleaner, Phillips Screwdriver, Pliers with Wire Cutter and Wire Crimper, Reamer with Sewing Eye, Scissors, Small Screwdriver, Straight Pin, Toothpick, Tweezers, Wire Stripper, Wood Saw
  • Closed Length 3 1/2 in
  • Handle Material Plastic
  • Includes Pocket Clip Pocket Clip Not Included
  • Number of Tools 16
  • Primary Tool Knife
  • Tool Material Stainless Steel
  • Country of Origin Switzerland (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories