This is the maximum weight that the wall-mount shelving can hold.
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.
Metal Wall-Mount Shelving
Metal wall-mount shelving provides storage for tools, supplies, and inventory. It mounts to the wall to make efficient use of vertical space in supply rooms, stock rooms, garages, and other storage areas while keeping floor spaces clear. It can also be used to add storage above work areas.
Wall-mount solid shelving kit. Highly corrosion-resistant solid shelving is easy to clean. 1-1/2 inch backsplash protects walls from debris. Rolled front lip allows easy access to shelf surface. NSF certified.
Wall-mount solid shelving kit. Highly corrosion-resistant solid shelving is easy to clean. 1-1/2 inch backsplash protects walls from debris. Rolled front lip allows easy access to shelf surface. NSF certified.
Wall-mount solid shelving kit. Highly corrosion-resistant solid shelving is easy to clean. 1-1/2 inch backsplash protects walls from debris. Rolled front lip allows easy access to shelf surface. NSF certified.
Wall-mount solid shelving kit. Highly corrosion-resistant solid shelving is easy to clean. 1-1/2 inch backsplash protects walls from debris. Rolled front lip allows easy access to shelf surface. NSF certified.
This wall shelf measures 36 inch width x 13 inch height x 18 inch depth and is grey with a unfinished finish/coating. It includes two shelves and is made out of aluminum. In addition, it has one shelf, a 300-pound load capacity. This wall shelf meets the standards for NSF.
This wall shelf measures 36 inch width x 13 inch height x 18 inch depth and is grey with a unfinished finish/coating. It includes two shelves and is made out of aluminum. In addition, it has one shelf, a 300-pound load capacity. This wall shelf meets the standards for NSF.
This wall shelf measures 24 inch width x 9 inch height x 11 inch depth and is grey with a satin finish/coating. It includes 1½-inch sanitary rolled rim with a 1 1/4 in turn up edge on sides, rear and is made out of aluminum. In addition, it has one shelf, a 150-pound load capacity. This wall shelf meets the standards for NSF.
This wall shelf measures 24 inch width x 9 inch height x 11 inch depth and is grey with a satin finish/coating. It includes 1½-inch sanitary rolled rim with a 1 1/4 in turn up edge on sides, rear and is made out of aluminum. In addition, it has one shelf, a 150-pound load capacity. This wall shelf meets the standards for NSF.
Wall-mount solid shelving kit. Highly corrosion-resistant solid shelving is easy to clean. 1-1/2 inch backsplash protects walls from debris. Rolled front lip allows easy access to shelf surface. NSF certified.
Wall-mount solid shelving kit. Highly corrosion-resistant solid shelving is easy to clean. 1-1/2 inch backsplash protects walls from debris. Rolled front lip allows easy access to shelf surface. NSF certified.
Wall-mount solid shelving kit. Highly corrosion-resistant solid shelving is easy to clean. 1-1/2 inch backsplash protects walls from debris. Rolled front lip allows easy access to shelf surface. NSF certified.
Wall-mount solid shelving kit. Highly corrosion-resistant solid shelving is easy to clean. 1-1/2 inch backsplash protects walls from debris. Rolled front lip allows easy access to shelf surface. NSF certified.
This wall shelf measures 24 inch width x 13 inch height x 24 inch depth and is grey with a unfinished finish/coating. It is made out of aluminum. In addition, it has one shelf, a 300-pound load capacity. This wall shelf meets the standards for NSF.
This wall shelf measures 24 inch width x 13 inch height x 24 inch depth and is grey with a unfinished finish/coating. It is made out of aluminum. In addition, it has one shelf, a 300-pound load capacity. This wall shelf meets the standards for NSF.
This wall shelf measures 36 inch width x 13 inch height x 12 inch depth and is grey with a unfinished finish/coating. It is made out of aluminum. In addition, it has one shelf, a 300-pound load capacity. This wall shelf meets the standards for NSF.
This wall shelf measures 36 inch width x 13 inch height x 12 inch depth and is grey with a unfinished finish/coating. It is made out of aluminum. In addition, it has one shelf, a 300-pound load capacity. This wall shelf meets the standards for NSF.
This wall shelf measures 24 inch width x 12 inch height x 16 inch depth and is grey with a satin finish/coating. It includes one shelf and two brackets and is made out of stainless steel. In addition, it has one shelf, a 100-pound load capacity. This wall shelf meets the standards for NSF.
This wall shelf measures 24 inch width x 12 inch height x 16 inch depth and is grey with a satin finish/coating. It includes one shelf and two brackets and is made out of stainless steel. In addition, it has one shelf, a 100-pound load capacity. This wall shelf meets the standards for NSF.
This wall shelf measures 48 inch width x 13 inch height x 12 inch depth and is grey with a unfinished finish/coating. It includes mounting posts and is made out of aluminum. In addition, it has one shelf, a 125-pound load capacity. This wall shelf meets the standards for NSF.
This wall shelf measures 48 inch width x 13 inch height x 12 inch depth and is grey with a unfinished finish/coating. It includes mounting posts and is made out of aluminum. In addition, it has one shelf, a 125-pound load capacity. This wall shelf meets the standards for NSF.
This wall shelf measures 36 inch width x 12 inch height x 16 inch depth and is white with a satin finish/coating. It includes one shelf and two brackets and is made out of stainless steel. In addition, it has one shelf, a 100-pound load capacity. This wall shelf meets the standards for NSF.
This wall shelf measures 36 inch width x 12 inch height x 16 inch depth and is white with a satin finish/coating. It includes one shelf and two brackets and is made out of stainless steel. In addition, it has one shelf, a 100-pound load capacity. This wall shelf meets the standards for NSF.
This wall shelf measures 24 inch width x 13 inch height x 12 inch depth and is grey with a unfinished finish/coating. It is made out of aluminum. In addition, it has one shelf, a 200-pound load capacity. This wall shelf meets the standards for NSF.
This wall shelf measures 24 inch width x 13 inch height x 12 inch depth and is grey with a unfinished finish/coating. It is made out of aluminum. In addition, it has one shelf, a 200-pound load capacity. This wall shelf meets the standards for NSF.
This wall shelf measures 48 inch width x 12 inch height x 12 inch depth and is grey with a satin finish/coating. It includes brackets and is made out of stainless steel. In addition, it has one shelf, a 100-pound load capacity. This wall shelf meets the standards for NSF.
This wall shelf measures 48 inch width x 12 inch height x 12 inch depth and is grey with a satin finish/coating. It includes brackets and is made out of stainless steel. In addition, it has one shelf, a 100-pound load capacity. This wall shelf meets the standards for NSF.
Wall-mount solid shelving kit. Highly corrosion-resistant solid shelving is easy to clean. 1-1/2 inch backsplash protects walls from debris. Rolled front lip allows easy access to shelf surface. NSF certified.
Wall-mount solid shelving kit. Highly corrosion-resistant solid shelving is easy to clean. 1-1/2 inch backsplash protects walls from debris. Rolled front lip allows easy access to shelf surface. NSF certified.
This wall shelf measures 60 inch width x 9 inch height x 11 inch depth and is grey with a satin finish/coating. It includes mounting posts and is made out of stainless steel. In addition, it has one shelf, a 800-pound load capacity. This wall shelf meets the standards for NSF.
This wall shelf measures 60 inch width x 9 inch height x 11 inch depth and is grey with a satin finish/coating. It includes mounting posts and is made out of stainless steel. In addition, it has one shelf, a 800-pound load capacity. This wall shelf meets the standards for NSF.
This t-bar wall shelf/pot rack measures 36 inch width x 13 inch height x 20 inch depth and is grey with a unfinished finish/coating. It includes mounting posts and is made out of aluminum. In addition, it has one shelf, a 700-pound load capacity. This t-bar wall shelf/pot rack meets the standards for NSF.
This t-bar wall shelf/pot rack measures 36 inch width x 13 inch height x 20 inch depth and is grey with a unfinished finish/coating. It includes mounting posts and is made out of aluminum. In addition, it has one shelf, a 700-pound load capacity. This t-bar wall shelf/pot rack meets the standards for NSF.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.