!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WALL SHELF, 60 IN X 11 IN X 9 IN, 11 IN X 11 IN, 800 LB LOAD CAPACITY, STAINLESS STEEL

WALL SHELF, 60 IN X 11 IN X 9 IN, 11 IN X 11 IN, 800 LB LOAD CAPACITY, STAINLESS STEEL

ADVANCE TABCO

WALL SHELF, 60 IN X 11 IN X 9 IN, 11 IN X 11 IN, 800 LB LOAD CAPACITY, STAINLESS STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WALL SHELF, 60 IN X 11 IN X 9 IN, 11 IN X 11 IN, 800 LB LOAD CAPACITY, STAINLESS STEEL

WALL SHELF, 60 IN X 11 IN X 9 IN, 11 IN X 11 IN, 800 LB LOAD CAPACITY, STAINLESS STEEL

ADVANCE TABCO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $390.84 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG3KNC1
  • Mfr. Model # WS-KD-60-GR
  • UNSPSC # 24102004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.0 lbs

Product Details

This wall shelf measures 60 inch width x 9 inch height x 11 inch depth and is grey with a satin finish/coating. It includes mounting posts and is made out of stainless steel. In addition, it has one shelf, a 800-pound load capacity. This wall shelf meets the standards for NSF.

Technical Specs

  • ItemWall Shelf
  • Shelf Gauge18 ga
  • Load Capacity per Shelf800 lb
  • Usable Depth11 in
  • Mounting MechanismPost
  • Overall Depth11 in
  • Overall Width60 in
  • IncludesMounting Posts
  • MaterialStainless Steel
  • ColourGrey
  • StandardsNSF
  • Shelf Adjustment Increments 1 in
  • Shelf Style Solid
  • Number of Shelves 1
  • Usable Width 11 in
  • Mounting Type Wire Mount
  • Overall Height 9 in
  • Load Capacity 800 lb
  • Includes Mounting Hardware Mounting Hardware Included
  • Adjustability Adjustable
  • Finish Satin
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list