!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
T-BAR WALL SHELF/POT RACK, 36 IN X 20 IN X 13 IN, 36 IN X 20 IN, 700 LB LOAD CAPACITY

T-BAR WALL SHELF/POT RACK, 36 IN X 20 IN X 13 IN, 36 IN X 20 IN, 700 LB LOAD CAPACITY

NEW AGE

T-BAR WALL SHELF/POT RACK, 36 IN X 20 IN X 13 IN, 36 IN X 20 IN, 700 LB LOAD CAPACITY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
T-BAR WALL SHELF/POT RACK, 36 IN X 20 IN X 13 IN, 36 IN X 20 IN, 700 LB LOAD CAPACITY

T-BAR WALL SHELF/POT RACK, 36 IN X 20 IN X 13 IN, 36 IN X 20 IN, 700 LB LOAD CAPACITY

NEW AGE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $496.63 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG6TJJ3
  • Mfr. Model # 1121PR
  • UNSPSC # 24102004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.3 lbs

Product Details

This t-bar wall shelf/pot rack measures 36 inch width x 13 inch height x 20 inch depth and is grey with a unfinished finish/coating. It includes mounting posts and is made out of aluminum. In addition, it has one shelf, a 700-pound load capacity. This t-bar wall shelf/pot rack meets the standards for NSF.

Technical Specs

  • ItemT-Bar Wall Shelf/Pot Rack
  • Shelf Gauge10 ga
  • Load Capacity per Shelf700 lb
  • Usable Depth20 in
  • Mounting MechanismPost
  • Overall Depth20 in
  • Overall Width36 in
  • IncludesMounting Posts
  • MaterialAluminum
  • ColourGrey
  • StandardsNSF
  • Shelf Adjustment Increments 1 in
  • Shelf Style Ventilated
  • Number of Shelves 1
  • Usable Width 36 in
  • Mounting Type Wire Mount
  • Overall Height 13 in
  • Load Capacity 700 lb
  • Includes Mounting Hardware Mounting Hardware Included
  • Adjustability Adjustable
  • Finish Unfinished
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list