Product ITEM is unavailable. See products from the same category below.
Metal Trash Cans
Metal trash cans are used indoors and outdoors to collect waste in office buildings, parking garages, walkways, and other high-traffic areas. Metal does not absorb odours and will not warp when used in hot or sunny locations or crack in cold weather. Metal also won't be chewed by pests or rodents, which can happen with plastic trash cans.
This silver Behrens series trash can has a snap on connection. It also features corrugated sides. Plus it is designed for use on/with tcc, and is designed for use on/with 38113. This trash can has a polished finish, and a 31-gallon capacity.
This silver Behrens series trash can has a snap on connection. It also features corrugated sides. Plus it is designed for use on/with tcc, and is designed for use on/with 38113. This trash can has a polished finish, and a 31-gallon capacity.
This silver Behrens series trash can has a snap on connection. It also features corrugated sides. Plus it is designed for use on/with tcc, and is designed for use on/with 38111. This trash can has a polished finish, and a 20-gallon capacity.
This silver Behrens series trash can has a snap on connection. It also features corrugated sides. Plus it is designed for use on/with tcc, and is designed for use on/with 38111. This trash can has a polished finish, and a 20-gallon capacity.
This silver EK9632 series trash bag has a hinged lid connection. It also features fire-safe steel, heavy-gauge, and the self-closing push door controls odours. This trash bag includes galvanized liner meets the standards for ADA, FM, a satin finish, and a 15-gallon capacity.
This silver EK9632 series trash bag has a hinged lid connection. It also features fire-safe steel, heavy-gauge, and the self-closing push door controls odours. This trash bag includes galvanized liner meets the standards for ADA, FM, a satin finish, and a 15-gallon capacity.
This trash bag features all welded construction of 22 gauge Canadian steel, comes with bag holder apparatus, feet elevate the product to provide neat appearance and minimal maintenance, rounded soft edge design, swing top lid keeps waste out of sight. This trash bag, meets the standards for LEED, a brushed finish, and a 13.2-gallon capacity.
This trash bag features all welded construction of 22 gauge Canadian steel, comes with bag holder apparatus, feet elevate the product to provide neat appearance and minimal maintenance, rounded soft edge design, swing top lid keeps waste out of sight. This trash bag, meets the standards for LEED, a brushed finish, and a 13.2-gallon capacity.
This white trash bag features all welded construction of 22 gauge Canadian steel, comes with bag holder apparatus, feet elevate the product to provide neat appearance and minimal maintenance, rounded soft edge design, swing top lid keeps waste out of sight. This trash bag, meets the standards for LEED, a powder-coated finish, and a 21-gallon capacity.
This white trash bag features all welded construction of 22 gauge Canadian steel, comes with bag holder apparatus, feet elevate the product to provide neat appearance and minimal maintenance, rounded soft edge design, swing top lid keeps waste out of sight. This trash bag, meets the standards for LEED, a powder-coated finish, and a 21-gallon capacity.
This rectangular, stainless steel waste bin is best suited for high traffic areas and it is completely removable for easy maintenance. It is wall-mountable and comes with a mounting bracket and standard bag holder apparatus. This bin measures 15 1/4 inches in width and can hold up to 11 gallons of waste.
This rectangular, stainless steel waste bin is best suited for high traffic areas and it is completely removable for easy maintenance. It is wall-mountable and comes with a mounting bracket and standard bag holder apparatus. This bin measures 15 1/4 inches in width and can hold up to 11 gallons of waste.
This silver Silhouette series trash can features perforated steel design creates a clean, modern appearance for indoor and outdoor environments. heavy-gauge, fire-safe perforated steel. leak-proof rigid plastic liner included to contain liquids and keep the surrounding area clean. This trash can includes 16 gallon leak-proof rigid plastic liner and four adjustable leg levelers, meets the standards for UL, a powder-coated finish, and a 16-gallon capacity.
This silver Silhouette series trash can features perforated steel design creates a clean, modern appearance for indoor and outdoor environments. heavy-gauge, fire-safe perforated steel. leak-proof rigid plastic liner included to contain liquids and keep the surrounding area clean. This trash can includes 16 gallon leak-proof rigid plastic liner and four adjustable leg levelers, meets the standards for UL, a powder-coated finish, and a 16-gallon capacity.
Garbage can all steel construction, offers fire protection with no openings on sides or bottom of unit. Tight sealing head and spring loaded door. Used with optional galvanized liner, added insulative fire protection. Standard bag holder apparatus.
Garbage can all steel construction, offers fire protection with no openings on sides or bottom of unit. Tight sealing head and spring loaded door. Used with optional galvanized liner, added insulative fire protection. Standard bag holder apparatus.
This silver Classics series trash can features fire-safe steel, heavy-gauge, sand pan removes easily for cleaning and waste disposal. This trash can includes rigid plastic liner, 7 inch diameter vinyl trimmed disposal opening, a satin finish, and a 12-gallon capacity.
This silver Classics series trash can features fire-safe steel, heavy-gauge, sand pan removes easily for cleaning and waste disposal. This trash can includes rigid plastic liner, 7 inch diameter vinyl trimmed disposal opening, a satin finish, and a 12-gallon capacity.
This white trash bag features all welded construction of 22 gauge Canadian steel, comes with bag holder apparatus, feet elevate the product to provide neat appearance and minimal maintenance, rounded soft edge design, swing top lid keeps waste out of sight. This trash bag, meets the standards for LEED, a powder-coated finish, and a 14-gallon capacity.
This white trash bag features all welded construction of 22 gauge Canadian steel, comes with bag holder apparatus, feet elevate the product to provide neat appearance and minimal maintenance, rounded soft edge design, swing top lid keeps waste out of sight. This trash bag, meets the standards for LEED, a powder-coated finish, and a 14-gallon capacity.
This red/grey Cease-Fire series trash can has a lift up. It is designed for use on/with lid included. This trash can includes 7 7/8 inch diameter opening, a powder-coated finish, and a 55-gallon capacity.
This red/grey Cease-Fire series trash can has a lift up. It is designed for use on/with lid included. This trash can includes 7 7/8 inch diameter opening, a powder-coated finish, and a 55-gallon capacity.
This white EK9631-WH series trash bag has a hinged lid connection. It also features fire-safe steel, heavy-gauge, and the self-closing push door controls odours. This trash bag includes galvanized liner meets the standards for ADA, FM, a powder-coated finish, and a 15-gallon capacity.
This white EK9631-WH series trash bag has a hinged lid connection. It also features fire-safe steel, heavy-gauge, and the self-closing push door controls odours. This trash bag includes galvanized liner meets the standards for ADA, FM, a powder-coated finish, and a 15-gallon capacity.
This black Silhouette series trash can features perforated steel design creates a clean, modern appearance for indoor and outdoor environments. heavy-gauge, fire-safe perforated steel. leak-proof rigid plastic liner included to contain liquids and keep the surrounding area clean. This trash can includes four adjustable leg levelers, leak-proof rigid plastic liner, 7 inch diameter vinyl trimmed disposal opening, meets the standards for FM, a textured finish, and a 12-gallon capacity.
This black Silhouette series trash can features perforated steel design creates a clean, modern appearance for indoor and outdoor environments. heavy-gauge, fire-safe perforated steel. leak-proof rigid plastic liner included to contain liquids and keep the surrounding area clean. This trash can includes four adjustable leg levelers, leak-proof rigid plastic liner, 7 inch diameter vinyl trimmed disposal opening, meets the standards for FM, a textured finish, and a 12-gallon capacity.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.