!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TRASH BAG, WHITE, STAINLESS STEEL, 15 45/64 IN W X 32 19/32 IN H

TRASH BAG, WHITE, STAINLESS STEEL, 15 45/64 IN W X 32 19/32 IN H

FROST

TRASH BAG, WHITE, STAINLESS STEEL, 15 45/64 IN W X 32 19/32 IN H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TRASH BAG, WHITE, STAINLESS STEEL, 15 45/64 IN W X 32 19/32 IN H

TRASH BAG, WHITE, STAINLESS STEEL, 15 45/64 IN W X 32 19/32 IN H

FROST

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $251.54 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # FST303NL
  • Mfr. Model # 303NL
  • UNSPSC # 10111303
  • CATALOGUE PAGE # N/A
  • Shipping Weight 18.73 lbs

Product Details

Garbage can all steel construction, offers fire protection with no openings on sides or bottom of unit. Tight sealing head and spring loaded door. Used with optional galvanized liner, added insulative fire protection. Standard bag holder apparatus.

Technical Specs

  • ItemTrash Bag
  • Height32 19/32 in
  • Depth81 in
  • Width15 45/64 in
  • FeaturesAll Welded Construction of 22 ga Canadian Steel, Comes with Bag Holder Apparatus, Feet Elevate the Product to Provide Neat Appearance and Minimal Maintenance, Rounded Soft Edge Design, Swing Top Lid Keeps Waste Out of Sight
  • Product TypeTrash Bag
  • Garbage Container Capacity 13.2 gal
  • Specific Container Material Stainless Steel
  • Colour White
  • Standards LEED
  • Finish Brushed
  • Rigid Liner Material Stainless Steel
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list