!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TRASH BAG, WHITE, STEEL, 13 1/2 IN W X 34.6 IN H, 80 L, FREE STANDING

TRASH BAG, WHITE, STEEL, 13 1/2 IN W X 34.6 IN H, 80 L, FREE STANDING

FROST

TRASH BAG, WHITE, STEEL, 13 1/2 IN W X 34.6 IN H, 80 L, FREE STANDING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TRASH BAG, WHITE, STEEL, 13 1/2 IN W X 34.6 IN H, 80 L, FREE STANDING

TRASH BAG, WHITE, STEEL, 13 1/2 IN W X 34.6 IN H, 80 L, FREE STANDING

FROST

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $286.55 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # FST301NL
  • Mfr. Model # 301NL
  • UNSPSC # 10111303
  • CATALOGUE PAGE # N/A
  • Shipping Weight 24.94 lbs

Product Details

This white trash bag features all welded construction of 22 gauge Canadian steel, comes with bag holder apparatus, feet elevate the product to provide neat appearance and minimal maintenance, rounded soft edge design, swing top lid keeps waste out of sight. This trash bag, meets the standards for LEED, a powder-coated finish, and a 21-gallon capacity.

Technical Specs

  • ItemTrash Bag
  • Height34.6 in
  • Depth14.6 in
  • Width13 1/2 in
  • FeaturesAll Welded Construction of 22 ga Canadian Steel, Comes with Bag Holder Apparatus, Feet Elevate the Product to Provide Neat Appearance and Minimal Maintenance, Rounded Soft Edge Design, Swing Top Lid Keeps Waste Out of Sight
  • Product TypeTrash Bag
  • Garbage Container Capacity 21 gal
  • Specific Container Material Steel
  • Colour White
  • Standards LEED
  • Finish Powder Coated
  • Rigid Liner Material Steel
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list