!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
Brand
Price
Nominal Length
Nominal Max. Bundle Dia.
Tensile Strength
Locking Style
Colour
Cable Tie Properties
Max. Temp. Rating
UL Type
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

Metal Cable Ties

Metal cable ties are used for tying, lashing, and identifying materials in harsh environments like boiler rooms, chemical plants, refineries, and paper mills. They have excellent corrosion resistance and durability and can withstand high temperatures.

https://catalogue.grainger.ca/?hybris=true

 55  Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
    Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
  • This product is no longer available online.
  • TYRAP
  • CABLE TIE W BARB,UV/WTHR,50 LB,MS,BLK,8 X 0.184 X 0.043 IN/1.75 MAX DIA,STEEL/NYLON 6/6,PK 100
  • Item # TBSTY25MX100
  • Mfr. Model # TY25MX-100
  • EHC: EHC :
  • These nylon 6/6 cable ties have a steel barb closure and are UV and weather-resistant. They have a tensile strength of 50 pounds and measure 8 x 0.184 x 0.043 inches, with a maximum bundle diameter of 1.75 inches. These ties meet MS standards and are black in colour. They come in packages of 100.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • PANDUIT
  • CABLE TIE, 20½ IN L, 6 IN MAX BUNDLE, 0.31 IN W, SILVER, 50 PK
  • Item # WWG2CMT3
  • Mfr. Model # MLT6H-LP316
  • EHC: EHC :
  • This cable tie is made of 316 stainless steel, and is silver-coloured. It features radiation/UV/weather resistant. In addition, it meets the standards for CE, CSA, RoHS, UL 62275 (Type 2, 21). It has length of 20.5 inches, width of 0.31 inch. It can be used outdoors. It is also flame retardant, has a tensile strength of 450 pounds, ball lock locking, 1,000 Degrees F maximum temperature, and -76 Degrees F minimum temperature.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • PANDUIT
  • CABLE TIE, 8 IN L, 2 IN MAX BUNDLE, 0.31 IN W, SILVER, 50 PK
  • Item # WWG2CMR3
  • Mfr. Model # MLT2H-LP
  • EHC: EHC :
  • This cable tie is made of 304 stainless steel, and is silver-coloured. It features radiation/UV/weather resistant. In addition, it meets the standards for CE, CSA, RoHS, UL 62275 (Type 2, 21). It has length of 7.9 inches, width of 0.31 inch. It can be used outdoors. It is also flame retardant, has a tensile strength of 450 pounds, ball lock locking, 1,000 Degrees F maximum temperature, and -76 Degrees F minimum temperature.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • PANDUIT
  • CABLE TIE, 8 IN L, 2 IN MAX BUNDLE, 0.18 IN W, SILVER, 100 PK
  • Item # WWG2CMR7
  • Mfr. Model # MLT2S-CP316
  • EHC: EHC :
  • This cable tie is made of 316 stainless steel, and is silver-coloured. It features flame retardance, radiation/UV/weather resistant. In addition, it meets the standards for CE, CSA, RoHS, UL 62275 (Type 2, 21). It has length of 7.9 inches, width of 0.18 inch. It can be used outdoors. It is also flame retardant, has a tensile strength of 200 pounds, ball lock locking, 1,000 Degrees F maximum temperature, and -76 Degrees F minimum temperature.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • DOLPHIN COMPONENTS CORP
  • CABLE TIE, 14 IN NOMINAL L, 4 IN NOMINAL MAX BUNDLE, SILVER, 10 PK
  • Item # WWG14X913
  • Mfr. Model # DC-316SS14-250X
  • EHC: EHC :
  • This cable tie is made of 316 stainless steel, and is silver-coloured. It features flame retardance, Impact resistant, radiation/UV/weather resistant. In addition, it meets the standards for RoHS, and is UL listed. It has length of 14 inches, width of 0.31 inch. It can be used outdoors. It is also flame retardant, has a tensile strength of 250 pounds, ball lock locking.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • PANDUIT
  • CABLE TIE, 14½ IN L, 4 IN MAX BUNDLE, 0.31 IN W, SILVER, 50 PK
  • Item # WWG2CMR4
  • Mfr. Model # MLT4H-LP
  • EHC: EHC :
  • This cable tie is made of 304 stainless steel, and is silver-coloured. It features flame retardance, radiation/UV/weather resistant. In addition, it meets the standards for CE, CSA, RoHS, UL 62275 (Type 2, 21). It has length of 14.3 inches, width of 0.31 inch. It can be used outdoors. It is also flame retardant, has a tensile strength of 450 pounds, retained tension locking, 1,000 Degrees F maximum temperature, and -76 Degrees F minimum temperature.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • TYRAP
  • CABLE TIE W BARB,MS,UL,18 LB,UV/WTHR,BLK,4 X 0.09 X 0.03 IN/MAX DIA 0.63 IN,STEEL/NYLON 6.6,PK 100
  • Item # TBSTY23MX100
  • Mfr. Model # TY23MX-100
  • EHC: EHC :
  • These black cable ties are nylon 6/6, with a steel barb closure. They meet MS standards and are UL types two and 21. These cable ties are four inches long, 0.09 inches wide, and 0.03 inches thick, and they have a maximum bundle diameter of 0.63 inches. They are UV- and weather-resistant and come in packages of 100.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • TYRAP
  • HVY-DTY CABLE TIE,BLK,CSA,UL 21S,UV,120 LB,13 X 0.27 X 0.06 IN/3.5 IN MAX DIA,NYLON,PK 50
  • Item # TBSTY27MX50PK
  • Mfr. Model # TY27MX-50
  • EHC: EHC :
  • These heavy-duty cable ties are black nylon and come in packages of 50. They meet CSA standards and are UL type 21S. These cable ties have 120 pounds of tensile strength and a self-locking style. They are UV light-resistant and measure 13 x 0.27 x 006 inches, with a maximum bundle diameter of 3.5 inches.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • PANDUIT
  • CABLE TIE, 12½ IN L, 2 IN MAX BUNDLE, 0.18 IN W, SILVER, 100 PK
  • Item # WWG2CMU3
  • Mfr. Model # MRS2S-C4
  • EHC: EHC :
  • This cable tie is made of 304 stainless steel, and is silver-coloured. It features radiation/UV/weather resistant. In addition, it meets the standards for CE, CSA, RoHS, UL 62275 (Type 2, 21). It has length of 12.2 inches, width of 0.18 inch. It can be used outdoors. It also has tensile strength of 180 pounds, ball lock locking, 1,000 Degrees F maximum temperature, and -76 Degrees F minimum temperature.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • HELLERMANN TYTON
  • X-HEAVY DUTY CABLE TIE,BARB LOCK,150 LB,-80 ° C TO 538 ° C,8 X .01 IN/2 IN MAX DIA, STNLS STEEL, PK 100
  • Item # ISLMBT8S-S
  • Mfr. Model # MBT8S-S
  • EHC: EHC :
  • These stainless steel, barb-locking cable ties are extra heavy-duty. They can be used in temperatures from -80 Degrees C to 538 Degrees C and have a maximum bundle diameter of two inches. These ties are eight inches long and 0.01 inches thick. Each package comes with 100 ties.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • PANDUIT
  • CABLE TIE, 14½ IN L, 4 IN MAX BUNDLE, 0.31 IN W, SILVER, 50 PK
  • Item # WWG2CMT2
  • Mfr. Model # MLT4H-LP316
  • EHC: EHC :
  • This cable tie is made of 316 stainless steel, and is silver-coloured. It features flame retardance, radiation/UV/weather resistant. In addition, it meets the standards for CE, CSA, RoHS, UL 62275 (Type 2, 21). It has length of 14.3 inches, width of 0.31 inch. It can be used outdoors. It is also flame retardant, has a tensile strength of 450 pounds, ball lock locking, 1,000 Degrees F maximum temperature, and -76 Degrees F minimum temperature.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • THOMAS & BETTS
  • CABLE TIE, 8 IN L, 2 IN MAX BUNDLE, 0.19 IN W, SILVER, 50 PK
  • Item # TBSLS4.6-200A
  • Mfr. Model # LS-4.6-200A
  • EHC: EHC :
  • This cable tie is made of 304 stainless steel, and is silver-coloured. It features flame retardance, metal detectable, plenum rated, UV light resistant. In addition, it meets the standards for CSA 62275 Type 2S, EN 62275, UL 62275, UL E49405. It has length of 7.9 inches, width of 0.19 inch. It can be used outdoors. It is also flame retardant, has a tensile strength of 200 pounds, ball lock locking, 572 Degrees F maximum temperature, and -76 Degrees F minimum temperature.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • PANDUIT
  • CABLE TIE, 18½ IN L, 4 IN MAX BUNDLE, 0.25 IN W, SILVER, 50 PK
  • Item # WWG2CMT9
  • Mfr. Model # MRT4LH-L4
  • EHC: EHC :
  • This cable tie is made of 304 stainless steel, and is silver-coloured. It features radiation/UV/weather resistant. In addition, it meets the standards for CE, CSA, RoHS, UL 62275 (Type 2, 21). It has length of 18.5 inches, width of 0.25 inch. It can be used outdoors. It also has tensile strength of 225 pounds, retained tension locking, 1,000 Degrees F maximum temperature, and -76 Degrees F minimum temperature.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list