CABLE TIE, 14 IN NOMINAL L, 4 IN NOMINAL MAX BUNDLE, SILVER, 10 PK
CABLE TIE, 14 IN NOMINAL L, 4 IN NOMINAL MAX BUNDLE, SILVER, 10 PK
DOLPHIN COMPONENTS CORP
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This cable tie is made of 316 stainless steel, and is silver-coloured. It features flame retardance, Impact resistant, radiation/UV/weather resistant. In addition, it meets the standards for RoHS, and is UL listed. It has length of 14 inches, width of 0.31 inch. It can be used outdoors. It is also flame retardant, has a tensile strength of 250 pounds, ball lock locking.
Technical Specs
Item Cable Tie
Actual Length 14 in
Nominal Length 14 in
Colour Silver
Cable Tie Properties Flame Retardant, Impact Resistant, Radiation Resistant, UV Light Resistant, Weather Resistant
Flame Retardant Yes
Outdoor Use Yes
UL Type 2
Max. Bundle Dia. 4 in
Standards RoHS, UL Listed
Cable Tie Style Standard
Width 0.31 in
Locking Style Ball Lock
Tensile Strength 250 lb
Nominal Max. Bundle Dia. 4 in
Metal Detectable Yes
Plenum Rated No
Thickness 0.01 in
Material 316 Stainless Steel
Country of Origin China
(subject to change)
Related Products
DOLPHIN COMPONENTS CORP
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$266.53
/ each