!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CABLE TIE W BARB,UV/WTHR,50 LB,MS,BLK,8 X 0.184 X 0.043 IN/1.75 MAX DIA,STEEL/NYLON 6/6,PK 100

CABLE TIE W BARB,UV/WTHR,50 LB,MS,BLK,8 X 0.184 X 0.043 IN/1.75 MAX DIA,STEEL/NYLON 6/6,PK 100

TYRAP

CABLE TIE W BARB,UV/WTHR,50 LB,MS,BLK,8 X 0.184 X 0.043 IN/1.75 MAX DIA,STEEL/NYLON 6/6,PK 100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
CABLE TIE W BARB,UV/WTHR,50 LB,MS,BLK,8 X 0.184 X 0.043 IN/1.75 MAX DIA,STEEL/NYLON 6/6,PK 100

CABLE TIE W BARB,UV/WTHR,50 LB,MS,BLK,8 X 0.184 X 0.043 IN/1.75 MAX DIA,STEEL/NYLON 6/6,PK 100

TYRAP

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $66.45 / pkg. of 100

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # TBSTY25MX100
  • Mfr. Model # TY25MX-100
  • UNSPSC # 39121703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Product Details

These nylon 6/6 cable ties have a steel barb closure and are UV and weather-resistant. They have a tensile strength of 50 pounds and measure 8 x 0.184 x 0.043 inches, with a maximum bundle diameter of 1.75 inches. These ties meet MS standards and are black in colour. They come in packages of 100.

Technical Specs

  • ItemCable Ties
  • Actual Length7.3 in
  • Nominal Length7 1/2 in
  • ColourBlack
  • Cable Tie PropertiesUV Light Resistant, Weather Resistant
  • Outdoor UseYes
  • UL Type2, 21S
  • Max. Bundle Dia.1.89 in
  • Max. Temp. Rating221 Degrees F
  • StandardsUL E49405, RoHS3 Compliant, REACH 223 Compliant, TSCA Section 6(h) Compliant
  • Cable Tie Style Standard
  • Width 0.184 in
  • Locking Style Stainless Steel Barb
  • Tensile Strength 50 lb
  • Nominal Max. Bundle Dia. 1 8/9 in
  • Plenum Rated Yes
  • Thickness 0.04 in
  • Material Nylon 6/6
  • Min. Temp. Rating -76 Degrees F
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list