!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HVY-DTY CABLE TIE,BLK,CSA,UL 21S,UV,120 LB,13 X 0.27 X 0.06 IN/3.5 IN MAX DIA,NYLON,PK 50

HVY-DTY CABLE TIE,BLK,CSA,UL 21S,UV,120 LB,13 X 0.27 X 0.06 IN/3.5 IN MAX DIA,NYLON,PK 50

TYRAP

HVY-DTY CABLE TIE,BLK,CSA,UL 21S,UV,120 LB,13 X 0.27 X 0.06 IN/3.5 IN MAX DIA,NYLON,PK 50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HVY-DTY CABLE TIE,BLK,CSA,UL 21S,UV,120 LB,13 X 0.27 X 0.06 IN/3.5 IN MAX DIA,NYLON,PK 50

HVY-DTY CABLE TIE,BLK,CSA,UL 21S,UV,120 LB,13 X 0.27 X 0.06 IN/3.5 IN MAX DIA,NYLON,PK 50

TYRAP

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $157.36 / pkg. of 50

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # TBSTY27MX50PK
  • Mfr. Model # TY27MX-50
  • UNSPSC # 39121703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.475 lbs

Product Details

These heavy-duty cable ties are black nylon and come in packages of 50. They meet CSA standards and are UL type 21S. These cable ties have 120 pounds of tensile strength and a self-locking style. They are UV light-resistant and measure 13 x 0.27 x 006 inches, with a maximum bundle diameter of 3.5 inches.

Technical Specs

  • ItemCable Tie
  • Actual Length13.5 in
  • Nominal Length14 in
  • ColourBlack
  • Cable Tie PropertiesUV Light Resistant
  • Metal DetectableNo
  • UL Type21S
  • Max. Bundle Dia.4.02 in
  • Max. Temp. Rating221 Degrees F
  • StandardsUL E49405, RoHS3 Compliant, REACH 223 Compliant, TSCA Section 6(h) Compliant
  • Cable Tie Style Standard
  • Width 0.27 in
  • Locking Style Stainless Steel Barb
  • Tensile Strength 120 lb
  • Nominal Max. Bundle Dia. 4 in
  • Outdoor Use Yes
  • Thickness 0.063 in
  • Material Nylon 6/6
  • Min. Temp. Rating -76 Degrees F

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list