Product ITEM is unavailable. See products from the same category below.
Mechanical Tubular-Rod Inside Micrometers & Sets
Mechanical tubular-rod inside micrometers and sets are used to measure the inside dimension of holes, tubes, pipes, and other parts. These micrometers are used with interchangeable tubular rods that are connected to the micrometer and inserted into bore holes or openings. The ratchet thimble on the body of the micrometer is adjusted until the rod makes contact with the surfaces being measured. When the micrometer is locked and extracted from the hole, the user reads the vernier scale and adds the length of the rod or rods being used to determine the overall inside diameter. The tubular rods are hollow and lightweight and are commonly used by mechanics and machinists for large-diameter applications where a lighter weight tool is an advantage.
This mechanical tubular-rod inside micrometer includes one piece. It features wide range of id measurements by combining extension pipes and anvils with the micrometer head, supplied in fitted wooden case except 500mm/20 inch come in plastic case. It has a plain thimble. This mechanical tubular-rod inside micrometer includes extension pipes, a 0.5 inch, 1 inch, 2 inch, 2.5 inch, 3 inch, 3.5 inch, 4 inch, 6 inch rod lengths, and a case.
This mechanical tubular-rod inside micrometer includes one piece. It features wide range of id measurements by combining extension pipes and anvils with the micrometer head, supplied in fitted wooden case except 500mm/20 inch come in plastic case. It has a plain thimble. This mechanical tubular-rod inside micrometer includes extension pipes, a 0.5 inch, 1 inch, 2 inch, 2.5 inch, 3 inch, 3.5 inch, 4 inch, 6 inch rod lengths, and a case.
This mechanical tubular-rod inside micrometer includes one piece. It features rods are rigid and lightweight, 5½ inch long handle furnished, hardened and ground anvils, interchangeable anvils, quick reading figures, extension rods are made of steel tubing. It has a plain thimble. This mechanical tubular-rod inside micrometer includes a case.
This mechanical tubular-rod inside micrometer includes one piece. It features rods are rigid and lightweight, 5½ inch long handle furnished, hardened and ground anvils, interchangeable anvils, quick reading figures, extension rods are made of steel tubing. It has a plain thimble. This mechanical tubular-rod inside micrometer includes a case.
This mechanical tubular-rod inside micrometer includes 10 pieces. It features wide range of id measurements by combining extension pipes and anvils with the micrometer head, supplied in fitted wooden case except 500mm/20 inch come in plastic case. It has a plain thimble. This mechanical tubular-rod inside micrometer includes extension pipes, a 1 inch, 2 inch, 3 inch, 6 inch, 9 inch, 12 inch, 14 inch, 16 inch, 17 inch, 19 inch rod lengths, and a case.
This mechanical tubular-rod inside micrometer includes 10 pieces. It features wide range of id measurements by combining extension pipes and anvils with the micrometer head, supplied in fitted wooden case except 500mm/20 inch come in plastic case. It has a plain thimble. This mechanical tubular-rod inside micrometer includes extension pipes, a 1 inch, 2 inch, 3 inch, 6 inch, 9 inch, 12 inch, 14 inch, 16 inch, 17 inch, 19 inch rod lengths, and a case.
This mechanical tubular-rod inside micrometer includes 10 pieces. It features rods are rigid and lightweight, 5½ inch long handle furnished, hardened and ground anvils, interchangeable anvils, quick reading figures, extension rods are made of steel tubing. It has a plain thimble. This mechanical tubular-rod inside micrometer includes handle, reading tools, and a case.
This mechanical tubular-rod inside micrometer includes 10 pieces. It features rods are rigid and lightweight, 5½ inch long handle furnished, hardened and ground anvils, interchangeable anvils, quick reading figures, extension rods are made of steel tubing. It has a plain thimble. This mechanical tubular-rod inside micrometer includes handle, reading tools, and a case.
This single-rod tubular inside micrometers set includes 10 pieces. It features clear, crisp graduations on the satin chrome finished micrometer head, zero point can be readjusted. It has a plain thimble. This single-rod tubular inside micrometers set includes key wrench, locking clamp, a 100 inch, 125 inch, 150 inch, 175 inch, 200 inch rod lengths, and a case.
This single-rod tubular inside micrometers set includes 10 pieces. It features clear, crisp graduations on the satin chrome finished micrometer head, zero point can be readjusted. It has a plain thimble. This single-rod tubular inside micrometers set includes key wrench, locking clamp, a 100 inch, 125 inch, 150 inch, 175 inch, 200 inch rod lengths, and a case.
This mechanical tubular-rod inside micrometer includes 10 pieces. It features rods are rigid and lightweight, 5½ inch long handle furnished, hardened and ground anvils, interchangeable anvils, quick reading figures, extension rods are made of steel tubing. It has a plain thimble. This mechanical tubular-rod inside micrometer includes a case.
This mechanical tubular-rod inside micrometer includes 10 pieces. It features rods are rigid and lightweight, 5½ inch long handle furnished, hardened and ground anvils, interchangeable anvils, quick reading figures, extension rods are made of steel tubing. It has a plain thimble. This mechanical tubular-rod inside micrometer includes a case.
This mechanical tubular-rod inside micrometer includes one piece. It features rods are rigid and lightweight, 5½ inch long handle furnished, hardened and ground anvils, interchangeable anvils, quick reading figures, extension rods are made of steel tubing. It has a plain thimble. This mechanical tubular-rod inside micrometer includes a case.
This mechanical tubular-rod inside micrometer includes one piece. It features rods are rigid and lightweight, 5½ inch long handle furnished, hardened and ground anvils, interchangeable anvils, quick reading figures, extension rods are made of steel tubing. It has a plain thimble. This mechanical tubular-rod inside micrometer includes a case.
Dial test indicators, also called lever-style test indicators, lever-style dial test indicators, lever-arm test indicators, finger indicators, or simply test indicators, use a hinged lever rather than an up-and-down plunger to measure displacement.
Dial test indicators, also called lever-style test indicators, lever-style dial test indicators, lever-arm test indicators, finger indicators, or simply test indicators, use a hinged lever rather than an up-and-down plunger to measure displacement.
Tubular inside micrometer with five rods is useful for internal linear measurements such as measuring cylinders, rings, setting caliper, comparing gauges and measuring parallel surfaces. Rod is lightweight, yet extremely rigid.
Tubular inside micrometer with five rods is useful for internal linear measurements such as measuring cylinders, rings, setting caliper, comparing gauges and measuring parallel surfaces. Rod is lightweight, yet extremely rigid.
This mechanical tubular-rod inside micrometer includes one piece. It features rod anvils are adjustable, quick, easy adjustment, rods and holder are made of rigid, steel tubing, hardened and ground anvils, satin-chrome finish on micrometer head reading surfaces. It has a plain thimble. This mechanical tubular-rod inside micrometer includes a case.
This mechanical tubular-rod inside micrometer includes one piece. It features rod anvils are adjustable, quick, easy adjustment, rods and holder are made of rigid, steel tubing, hardened and ground anvils, satin-chrome finish on micrometer head reading surfaces. It has a plain thimble. This mechanical tubular-rod inside micrometer includes a case.
This inside micrometer includes one piece. It features rods are rigid and lightweight, 5½ inch handle, rod marked with length, hardened and ground anvils, interchangeable anvils, quick reading figures, extension rods are made of steel tubing. It has a plain thimble. This inside micrometer includes a case.
This inside micrometer includes one piece. It features rods are rigid and lightweight, 5½ inch handle, rod marked with length, hardened and ground anvils, interchangeable anvils, quick reading figures, extension rods are made of steel tubing. It has a plain thimble. This inside micrometer includes a case.
Tubular inside micrometer with five rods is useful for internal linear measurements such as measuring cylinders, rings, setting caliper, comparing gauges and measuring parallel surfaces. Rod is lightweight, yet extremely rigid.
Tubular inside micrometer with five rods is useful for internal linear measurements such as measuring cylinders, rings, setting caliper, comparing gauges and measuring parallel surfaces. Rod is lightweight, yet extremely rigid.
Dial test indicators, also called lever-style test indicators, lever-style dial test indicators, lever-arm test indicators, finger indicators, or simply test indicators, use a hinged lever rather than an up-and-down plunger to measure displacement.
Dial test indicators, also called lever-style test indicators, lever-style dial test indicators, lever-arm test indicators, finger indicators, or simply test indicators, use a hinged lever rather than an up-and-down plunger to measure displacement.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.