!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SINGLE-ROD TUBULAR INSIDE MICROMETER SET, 2 IN TO 12 IN RANGE, PLAIN THIMBLE

SINGLE-ROD TUBULAR INSIDE MICROMETER SET, 2 IN TO 12 IN RANGE, PLAIN THIMBLE

MITUTOYO

SINGLE-ROD TUBULAR INSIDE MICROMETER SET, 2 IN TO 12 IN RANGE, PLAIN THIMBLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SINGLE-ROD TUBULAR INSIDE MICROMETER SET, 2 IN TO 12 IN RANGE, PLAIN THIMBLE

SINGLE-ROD TUBULAR INSIDE MICROMETER SET, 2 IN TO 12 IN RANGE, PLAIN THIMBLE

MITUTOYO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3,220.98 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MTT133-904
  • Mfr. Model # 133-904
  • UNSPSC # 41111601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

This single-rod tubular inside micrometers set includes 10 pieces. It features clear, crisp graduations on the satin chrome finished micrometer head, zero point can be readjusted. It has a plain thimble. This single-rod tubular inside micrometers set includes key wrench, locking clamp, a 100 inch, 125 inch, 150 inch, 175 inch, 200 inch rod lengths, and a case.

Technical Specs

  • ItemSingle-Rod Tubular Inside Micrometre Set
  • Inside Micrometer TypeTubular Inside Micrometre
  • Number of Micrometers10
  • Thimble TypePlain
  • Contact Point MaterialCarbide
  • FeaturesClear, Crisp Graduations on the Satin Chrome Finished Micrometer Head, Zero Point can be Readjusted
  • Lock Nut TypeClamp
  • Minimum Measurement - Inch2 in
  • Rod Lengths Included100 in, 125 in, 150 in, 175 in, 200 in
  • Included Ranges10 in to 11 in, 11 in to 12 in, 2 in to 3 in, 3 in to 4 in, 4 in to 5 in, 5 in to 6 in, 6 in to 7 in, 7 in to 8 in, 8 in to 9 in, 9 in to 10 in
  • Range 2 in to 12 in
  • Number of Measuring Rods 1
  • Operation Type Mechanical
  • Case Included Yes
  • Contact Point Shape Curved
  • Includes Key Wrench, Locking Clamp
  • Maximum Measurement - Inch 12 in
  • Rod Diameter 8 mm
  • Accuracy +/-0.00015 in, +/-0.0002 in, +/-0.00025 in, +/-0.0003 in
  • Maximum Measuring Depth 6 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list