!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MECHANICAL TUBULAR-ROD INSIDE MICROMETER, 1.5 IN TO 12 IN RANGE, +/-00425 IN ACCURACY

MECHANICAL TUBULAR-ROD INSIDE MICROMETER, 1.5 IN TO 12 IN RANGE, +/-00425 IN ACCURACY

MITUTOYO

MECHANICAL TUBULAR-ROD INSIDE MICROMETER, 1.5 IN TO 12 IN RANGE, +/-00425 IN ACCURACY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MECHANICAL TUBULAR-ROD INSIDE MICROMETER, 1.5 IN TO 12 IN RANGE, +/-00425 IN ACCURACY

MECHANICAL TUBULAR-ROD INSIDE MICROMETER, 1.5 IN TO 12 IN RANGE, +/-00425 IN ACCURACY

MITUTOYO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $432.91 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MTT139-201
  • Mfr. Model # 139-201
  • UNSPSC # 41111601
  • CATALOGUE PAGE # 1319
  • Shipping Weight 0.9 lbs

Product Details

This mechanical tubular-rod inside micrometer includes one piece. It features wide range of id measurements by combining extension pipes and anvils with the micrometer head, supplied in fitted wooden case except 500mm/20 inch come in plastic case. It has a plain thimble. This mechanical tubular-rod inside micrometer includes extension pipes, a 0.5 inch, 1 inch, 2 inch, 2.5 inch, 3 inch, 3.5 inch, 4 inch, 6 inch rod lengths, and a case.

Technical Specs

  • ItemMechanical Tubular-Rod Inside Micrometre
  • Resolution0.001 in
  • Inside Micrometer TypeTubular Inside Micrometre
  • Number of Micrometers1
  • Thimble TypePlain
  • Case TypeWooden Case
  • Contact Point ShapeCurved
  • IncludesExtension Pipes
  • Minimum Measurement - Inch1.5 in
  • Rod Lengths Included0.5 in, 1 in, 2 in, 2.5 in, 3 in, 3.5 in, 4 in, 6 in
  • Maximum Measuring Depth12 in
  • Range 1.5 in to 12 in
  • Movement of Screw 1/2 in
  • Number of Measuring Rods 8
  • Operation Type Mechanical
  • Case Included Yes
  • Contact Point Material Steel
  • Features Wide Range of ID Measurements by Combining Extension Pipes and Anvils with the Micrometer Head, Supplied in Fitted Wooden Case except 500mm/20 in Come in Plastic Case.
  • Maximum Measurement - Inch 12 in
  • Rod Diameter 8 mm
  • Accuracy +/-0.000425 in
  • Country of Origin Japan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list