!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
INSIDE MICROMETER, +/-0.005 IN ACCURACY

INSIDE MICROMETER, +/-0.005 IN ACCURACY

STARRETT

INSIDE MICROMETER, +/-0.005 IN ACCURACY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
INSIDE MICROMETER, +/-0.005 IN ACCURACY

INSIDE MICROMETER, +/-0.005 IN ACCURACY

STARRETT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $997.90 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # STA53052
  • Mfr. Model # 53052
  • UNSPSC # 41111601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.45 lbs

Product Details

This inside micrometer includes one piece. It features rods are rigid and lightweight, 5½ inch handle, rod marked with length, hardened and ground anvils, interchangeable anvils, quick reading figures, extension rods are made of steel tubing. It has a plain thimble. This inside micrometer includes a case.

Technical Specs

  • ItemInside Micrometre
  • Resolution0.001 in
  • Inside Micrometer TypeTubular Inside Micrometre
  • Number of Micrometers1
  • Thimble TypePlain
  • Case TypePadded Case
  • Contact Point ShapeCurved
  • Included CertificationNone
  • Maximum Measurement - Inch12 in
  • Rod Diameter3/8 in
  • Range 1.5 in to 12 in
  • Movement of Screw 1/2 in
  • Number of Measuring Rods 8
  • Operation Type Mechanical
  • Case Included Yes
  • Contact Point Material Steel
  • Features Rods are Rigid and Lightweight, 5 1/2 in (140 mm) Long Handle Furnished, Each Rod is Marked with Length, Hardened and Ground Anvils, Interchangeable Anvils, Quick Reading Figures, Extension Rods are made of Steel Tubing
  • Includes Case
  • Minimum Measurement - Inch 1 1/2 in
  • Accuracy +/-0.005 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories