Product ITEM is unavailable. See products from the same category below.
Low-Alloy Steel MIG Welding Wire
Low-alloy steel MIG (metal inert gas) wire provides filler metal for welding low-alloy steel. This solid wire requires external shielding gas to keep contaminants out of the weld pool during welding. It comes on a coil or spool and is fed through a compatible welding gun in GMAW (gas metal arc welding) tasks.
This ESAB OK Autrod 12.51 MIG wire (ER70S-6) is a copper-coated, solid steel wire that provides excellent tolerance to rust and mill scale because of higher levels of manganese and silicon. It is suitable for most carbon steel MIG welding applications and may be used with spray arc, pulsed arc, and short arc welding processes. It is precision-wound with a 0.035-inch diameter and tensile strength of 70,000 PSI, and meets CSA standards. Available in a box as an 18-kilogram spool.
This ESAB OK Autrod 12.51 MIG wire (ER70S-6) is a copper-coated, solid steel wire that provides excellent tolerance to rust and mill scale because of higher levels of manganese and silicon. It is suitable for most carbon steel MIG welding applications and may be used with spray arc, pulsed arc, and short arc welding processes. It is precision-wound with a 0.035-inch diameter and tensile strength of 70,000 PSI, and meets CSA standards. Available in a box as an 18-kilogram spool.
This ESAB OK Autrod 12.51 MIG wire (ER70S-6) is a copper-coated, solid steel wire that provides excellent tolerance to rust and mill scale because of higher levels of manganese and silicon. It is suitable for most carbon steel MIG welding applications and may be used with spray arc, pulsed arc, and short arc welding processes. It is precision-wound with a 0.045-inch diameter and tensile strength of 70,000 PSI, and meets CSA standards. Available in a box as an 18-kilogram spool.
This ESAB OK Autrod 12.51 MIG wire (ER70S-6) is a copper-coated, solid steel wire that provides excellent tolerance to rust and mill scale because of higher levels of manganese and silicon. It is suitable for most carbon steel MIG welding applications and may be used with spray arc, pulsed arc, and short arc welding processes. It is precision-wound with a 0.045-inch diameter and tensile strength of 70,000 PSI, and meets CSA standards. Available in a box as an 18-kilogram spool.
ESAB OK AUTOROD 12.51 (ER70S-6). Copper coated solid wire provides excellent tolerance to rust and mill scale because of higher levels of manganese and silicon. Suitable for most carbon steel MIG welding applications and may be used with spray arc, pulsed arc, and short arc welding processes.
ESAB OK AUTOROD 12.51 (ER70S-6). Copper coated solid wire provides excellent tolerance to rust and mill scale because of higher levels of manganese and silicon. Suitable for most carbon steel MIG welding applications and may be used with spray arc, pulsed arc, and short arc welding processes.
This ESAB Aristorod 12.50 non-copper coated steel MIG wire (ER70S-6) has excellent feedability, even at high wire feed speeds, and is ideal for robotic applications. It has lower spatter levels than copper-coated wires, higher productivity, and less post-weld cleanup. Its diameter is 0.035 inch with a tensile strength of 70,000 PSI. Available in spools with a net weight of 250 kilograms as part of an octagon marathon pack.
This ESAB Aristorod 12.50 non-copper coated steel MIG wire (ER70S-6) has excellent feedability, even at high wire feed speeds, and is ideal for robotic applications. It has lower spatter levels than copper-coated wires, higher productivity, and less post-weld cleanup. Its diameter is 0.035 inch with a tensile strength of 70,000 PSI. Available in spools with a net weight of 250 kilograms as part of an octagon marathon pack.
This ESAB Spoolarc 75 MIG welding wire (ER80S-NI1) is a solid, low alloy steel wire used in gas metal arc welding applications. It has a diameter of 0.035 inch with a tensile strength of 81,000 PSI, and is available in a 44-pound spool.
This ESAB Spoolarc 75 MIG welding wire (ER80S-NI1) is a solid, low alloy steel wire used in gas metal arc welding applications. It has a diameter of 0.035 inch with a tensile strength of 81,000 PSI, and is available in a 44-pound spool.
Made for handheld, automatic, and robotic welding, this ESAB Coreweld C6 metal cored wire offers the exceptionally high travel speeds critical for automation, with enhanced productivity that makes it more cost effective than solid wires. Used in mobile equipment, railcar, industrial and general fabrication, bridge and civil construction, automotive, and ship/barge building applications. It has a 0.045-inch diameter with a tensile strength of 595 MPa. Available in a 27.2-kilogram coil.
Made for handheld, automatic, and robotic welding, this ESAB Coreweld C6 metal cored wire offers the exceptionally high travel speeds critical for automation, with enhanced productivity that makes it more cost effective than solid wires. Used in mobile equipment, railcar, industrial and general fabrication, bridge and civil construction, automotive, and ship/barge building applications. It has a 0.045-inch diameter with a tensile strength of 595 MPa. Available in a 27.2-kilogram coil.
Made for handheld, automatic, and robotic welding, this ESAB Coreweld C6 metal cored wire offers the exceptionally high travel speeds critical for automation, with enhanced productivity that makes it more cost effective than solid wires. Used in mobile equipment, railcar, industrial and general fabrication, bridge and civil construction, automotive, and ship/barge building applications. It has a 0.045-inch diameter with a tensile strength of 595 MPa. Available in a 15-kilogram spool.
Made for handheld, automatic, and robotic welding, this ESAB Coreweld C6 metal cored wire offers the exceptionally high travel speeds critical for automation, with enhanced productivity that makes it more cost effective than solid wires. Used in mobile equipment, railcar, industrial and general fabrication, bridge and civil construction, automotive, and ship/barge building applications. It has a 0.045-inch diameter with a tensile strength of 595 MPa. Available in a 15-kilogram spool.
Made for handheld, automatic, and robotic welding, this ESAB Coreweld C6 metal cored wire offers the exceptionally high travel speeds critical for automation, with enhanced productivity that makes it more cost effective than solid wires. Used in mobile equipment, railcar, industrial and general fabrication, bridge and civil construction, automotive, and ship/barge building applications. It has a 0.052-inch diameter with a tensile strength of 595 MPa. Available in a 27.2-kilogram coil.
Made for handheld, automatic, and robotic welding, this ESAB Coreweld C6 metal cored wire offers the exceptionally high travel speeds critical for automation, with enhanced productivity that makes it more cost effective than solid wires. Used in mobile equipment, railcar, industrial and general fabrication, bridge and civil construction, automotive, and ship/barge building applications. It has a 0.052-inch diameter with a tensile strength of 595 MPa. Available in a 27.2-kilogram coil.
This metal-cored welding wire is made of 1% nickel low alloy and is for use in robotic or mechanized high speed welding of sheet steel applications. It has a 0.045 inch diameter with a tensile strength of 598 MPa. It weighs 33 pounds and is available in a wire basket.
This metal-cored welding wire is made of 1% nickel low alloy and is for use in robotic or mechanized high speed welding of sheet steel applications. It has a 0.045 inch diameter with a tensile strength of 598 MPa. It weighs 33 pounds and is available in a wire basket.
This Stoody 965-O welding wire is a general-purpose, hard-facing alloy made of martensitic tool steel suitable for moderate to severe impact and abrasion in metal-to-metal and metal-to-earth applications including drag chain latches and keepers, tillage tools, drag line bucket lips, tamper feet, chisel plows, dredge parts, extruder screws, and muller tires. It has a 1/16-inch diameter and is available as a 33-pound spool in a wire basket.
This Stoody 965-O welding wire is a general-purpose, hard-facing alloy made of martensitic tool steel suitable for moderate to severe impact and abrasion in metal-to-metal and metal-to-earth applications including drag chain latches and keepers, tillage tools, drag line bucket lips, tamper feet, chisel plows, dredge parts, extruder screws, and muller tires. It has a 1/16-inch diameter and is available as a 33-pound spool in a wire basket.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.