!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MIG WELDING WIRE, METAL CORED, 595 MPA, 0.052 IN DIA, MILD STEEL, 27.2 KG COIL

MIG WELDING WIRE, METAL CORED, 595 MPA, 0.052 IN DIA, MILD STEEL, 27.2 KG COIL

ESAB

MIG WELDING WIRE, METAL CORED, 595 MPA, 0.052 IN DIA, MILD STEEL, 27.2 KG COIL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MIG WELDING WIRE, METAL CORED, 595 MPA, 0.052 IN DIA, MILD STEEL, 27.2 KG COIL

MIG WELDING WIRE, METAL CORED, 595 MPA, 0.052 IN DIA, MILD STEEL, 27.2 KG COIL

ESAB

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $594.99 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ESB243411154
  • Mfr. Model # 243411154
  • UNSPSC # 23271813
  • CATALOGUE PAGE # 1441
  • Shipping Weight 1.0 lbs

Product Details

Made for handheld, automatic, and robotic welding, this ESAB Coreweld C6 metal cored wire offers the exceptionally high travel speeds critical for automation, with enhanced productivity that makes it more cost effective than solid wires. Used in mobile equipment, railcar, industrial and general fabrication, bridge and civil construction, automotive, and ship/barge building applications. It has a 0.052-inch diameter with a tensile strength of 595 MPa. Available in a 27.2-kilogram coil.

Technical Specs

  • ItemMIG Welding Wire
  • MaterialMild Steel
  • Wire Diameter0.052 in
  • Yield Strength (As Welded)74 (75% Ar/25% CO2), 79 (90% Ar/10% CO2)
  • Weight27.2 kg
  • StandardsAWS A5.36 E70T15-M20A2-CS1-H4, AWS A5.36 E70T15-M21A4-CS1-H4, AWS A5.18 E70C-6MD H4, ABS, CWB CSA W48 E491C-6M-H4
  • Shielding TypeGas-Shielded
  • AWS Classification E70C-6MD H4, E70T15-M20A2-CS1-H4, E70T15-M21A4-CS1-H4
  • Process Metal Core Arc Welding (MCAW)
  • Tensile Strength (As Welded) 86 (75% Ar/25% CO2), 86 (90% Ar/10% CO2)
  • Series Coreweld C6
  • Compatible Shielding Gas 75% Ar/25% CO2, 90% Ar/10% CO2
  • Elongation (As Welded) 27% (75% Ar/25% CO2), 25% (90% Ar/10% CO2)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list