!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WELDING WIRE, METAL CORED, MCAW, 598 MPA, 0.045 IN DIA, 1% NICKEL LOW ALLOY, 33 LB

WELDING WIRE, METAL CORED, MCAW, 598 MPA, 0.045 IN DIA, 1% NICKEL LOW ALLOY, 33 LB

ESAB

WELDING WIRE, METAL CORED, MCAW, 598 MPA, 0.045 IN DIA, 1% NICKEL LOW ALLOY, 33 LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WELDING WIRE, METAL CORED, MCAW, 598 MPA, 0.045 IN DIA, 1% NICKEL LOW ALLOY, 33 LB

WELDING WIRE, METAL CORED, MCAW, 598 MPA, 0.045 IN DIA, 1% NICKEL LOW ALLOY, 33 LB

ESAB

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $447.64 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ESB243412897
  • Mfr. Model # 243412897
  • UNSPSC # 23271813
  • CATALOGUE PAGE # N/A
  • Shipping Weight 33.0 lbs

Product Details

This metal-cored welding wire is made of 1% nickel low alloy and is for use in robotic or mechanized high speed welding of sheet steel applications. It has a 0.045 inch diameter with a tensile strength of 598 MPa. It weighs 33 pounds and is available in a wire basket.

Technical Specs

  • ItemMIG Welding Wire
  • MaterialMild Steel
  • Wire Diameter0.045 in
  • Yield Strength (As Welded)70 ksi (Shielding Gas M21), 74 ksi (Shielding Gas M20)
  • Weight33 lb
  • Elongation (As Welded)27% (Shielding Gas M21), 26% (Shielding Gas M20)
  • AWS Classification E80C Ni1M H4
  • Process MCAW - Metal Core Arc Welding
  • Tensile Strength (As Welded) 84 (Shielding Gas M21), 87 (Shielding Gas M20) ksi
  • Series Coreweld 88HS Ni1
  • Standards SFA/AWS A5.28 E80C Ni1M H4, CWB E55C-Ni1-H4, CWB E55C-Ni1-H8, CWB E55C-Ni1-H8(E80C-Ni1-H8)
  • Shielding Type Gas-Shielded
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list