!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MIG WELDING WIRE, ER80S-NI1, SOLID/GMAW, 81000 PSI, 0.035 IN DIA, LOW ALLOY STEEL, 44 LB SPOOL

MIG WELDING WIRE, ER80S-NI1, SOLID/GMAW, 81000 PSI, 0.035 IN DIA, LOW ALLOY STEEL, 44 LB SPOOL

ESAB

MIG WELDING WIRE, ER80S-NI1, SOLID/GMAW, 81000 PSI, 0.035 IN DIA, LOW ALLOY STEEL, 44 LB SPOOL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MIG WELDING WIRE, ER80S-NI1, SOLID/GMAW, 81000 PSI, 0.035 IN DIA, LOW ALLOY STEEL, 44 LB SPOOL

MIG WELDING WIRE, ER80S-NI1, SOLID/GMAW, 81000 PSI, 0.035 IN DIA, LOW ALLOY STEEL, 44 LB SPOOL

ESAB

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $727.43 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ESB13P2F05
  • Mfr. Model # 13P2F05
  • UNSPSC # 23271813
  • CATALOGUE PAGE # N/A
  • Shipping Weight 44.0 lbs

Product Details

This ESAB Spoolarc 75 MIG welding wire (ER80S-NI1) is a solid, low alloy steel wire used in gas metal arc welding applications. It has a diameter of 0.035 inch with a tensile strength of 81,000 PSI, and is available in a 44-pound spool.

Technical Specs

  • ItemMIG Welding Wire
  • MaterialLow-Alloy
  • Wire Diameter0.035 in
  • Yield Strength (As Welded)70 ksi
  • SeriesSpoolarc 75
  • For Material TypeCarbon Steel, Low-Alloy
  • Compatible Shielding Gas98% Ar/2% O2
  • Elongation (As Welded)31%
  • Shielding TypeGas-Shielded
  • Wire TypeSolid
  • AWS Classification ER80S-Ni1, ENi1K
  • Process SAW - Submerged Arc Welding, GMAW (MIG/MAG)
  • Tensile Strength (As Welded) 81 ksi
  • Spool Type Masonite Spool
  • Weight 44 lb
  • For Material Grade Mild Steel to Low-Alloy
  • Standards ASME SFA 5.28, ASME SFA 5.23, AWS A5.28 ER80S-Ni1, AWS A5.23 ENi1K
  • Finish/Coating Copper-Coated
  • Spool Width 12.5 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list