Also known as throat capacity, throat depth measures how far a workpiece can sit within the clamp's jaws before hitting the bar or frame. The greater the throat depth, the more secure the hold on large workpieces.
Product ITEM is unavailable. See products from the same category below.
Locking Clamps
Locking clamps operate like locking pliers, using their handle to close and lock the jaws onto objects or materials. Their adjustment screw fine tunes the clamping pressure, and their release mechanism unlocks the jaws. Also known as locking plier clamps, they provide a temporary hold for a range of workholding tasks in automotive work, pipe fitting, metal fabrication, and woodworking.
Vise-Grip chain clamp extension chainch Effective chain length 18 inches (455 mm). Holds and locks around any shape, any size. Adjusts quickly for ratchet action in either direction.
Vise-Grip chain clamp extension chainch Effective chain length 18 inches (455 mm). Holds and locks around any shape, any size. Adjusts quickly for ratchet action in either direction.
11 inch Vise-Grip locking c-clamp with regular tips. Range 0-4 inch. Throat depth 2-5/8 inches. Wide opening jaw provides greater versatility in clamping a wide variety of shapes. Locks work with the squeeze of 1 hand. High grade alloy steel is heat treated.
11 inch Vise-Grip locking c-clamp with regular tips. Range 0-4 inch. Throat depth 2-5/8 inches. Wide opening jaw provides greater versatility in clamping a wide variety of shapes. Locks work with the squeeze of 1 hand. High grade alloy steel is heat treated.
11 inch Vise-Grip locking c-clamp with swivel pads. Range 0 to 4 inches. Throat depth 2-5/8 inches. Swivel pads for holding without damaging work surface.
11 inch Vise-Grip locking c-clamp with swivel pads. Range 0 to 4 inches. Throat depth 2-5/8 inches. Swivel pads for holding without damaging work surface.
This locking c-clamp meets the standards for ASME B107.36-2002. In addition, it is made of steel and has a nickel-plated finish, and is tethered. This locking c-clamp includes one piece, swivel pad.
This locking c-clamp meets the standards for ASME B107.36-2002. In addition, it is made of steel and has a nickel-plated finish, and is tethered. This locking c-clamp includes one piece, swivel pad.
6 inch Vise-Grip locking c-clamp with swivel pads. Range 0 to 2-1/8 inches. Throat depth 1-1/2 inches. Swivel pads for holding without damaging work surface.
6 inch Vise-Grip locking c-clamp with swivel pads. Range 0 to 2-1/8 inches. Throat depth 1-1/2 inches. Swivel pads for holding without damaging work surface.
This locking c-clamp meets the standards for ASME B107.36-2002. In addition, it is made of steel and has a nickel-plated finish, and is tethered. This locking c-clamp includes one piece, swivel pad.
This locking c-clamp meets the standards for ASME B107.36-2002. In addition, it is made of steel and has a nickel-plated finish, and is tethered. This locking c-clamp includes one piece, swivel pad.
This locking clamp set meets the standards for ANSI. In addition, it is made of alloy steel, has a nickel-plated finish, and is tethered. This locking clamp set includes two pieces, swivel pad.
This locking clamp set meets the standards for ANSI. In addition, it is made of alloy steel, has a nickel-plated finish, and is tethered. This locking clamp set includes two pieces, swivel pad.
4 inch Vise-Grip locking c-clamp with swivel pads. Range 0 to 1-5/8 inches. Throat depth 1-1/4 inches. Swivel pads for holding without damaging work surface.
4 inch Vise-Grip locking c-clamp with swivel pads. Range 0 to 1-5/8 inches. Throat depth 1-1/4 inches. Swivel pads for holding without damaging work surface.
18 inch Vise-Grip locking c-clamp with regular tips. Range 0-8 inches. Throat depth 9-1/2 inches. Wide opening jaw provides greater versatility in clamping a wide variety of shapes. Locks work with the squeeze of 1 hand. High grade alloy steel is heat treated.
18 inch Vise-Grip locking c-clamp with regular tips. Range 0-8 inches. Throat depth 9-1/2 inches. Wide opening jaw provides greater versatility in clamping a wide variety of shapes. Locks work with the squeeze of 1 hand. High grade alloy steel is heat treated.
6 inch Vise-Grip locking c-clamp with regular tips. Range 0-2 inches. Throat depth 2-5/8 inches. Wide opening jaw provides greater versatility in clamping a wide variety of shapes. Locks work with the squeeze of 1 hand. High grade alloy steel is heat treated.
6 inch Vise-Grip locking c-clamp with regular tips. Range 0-2 inches. Throat depth 2-5/8 inches. Wide opening jaw provides greater versatility in clamping a wide variety of shapes. Locks work with the squeeze of 1 hand. High grade alloy steel is heat treated.
This locking c-clamp meets the standards for ASME B107.36-2002. In addition, it is made of steel and has a nickel-plated finish, and is tethered. This locking c-clamp includes one piece, swivel pad.
This locking c-clamp meets the standards for ASME B107.36-2002. In addition, it is made of steel and has a nickel-plated finish, and is tethered. This locking c-clamp includes one piece, swivel pad.
18 inch Vise-Grip locking c-clamp with swivel pads. Range 0 to 8 inches. Throat depth 9-1/2 inches. Swivel pads for holding without damaging work surface.
18 inch Vise-Grip locking c-clamp with swivel pads. Range 0 to 8 inches. Throat depth 9-1/2 inches. Swivel pads for holding without damaging work surface.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.